Apply to be a TradeMaster!
Main product image of Magnesium Anode Rod D26 x 505 mm, G1" for the S120, 8735100873
Magnifying glass
Hover image to zoom

Magnesium Anode Rod D26 x 505 mm, G1" for the S120, 8735100873

Brand:
Buderus
SKU:
8735100873
Rating:
(20)
Q&A:
(0)
Magnesium Anode Rod D26 x 505 mm, G1" for the S120, 8735100873
Magnifying glass
Hover image to zoom
$96.56 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Magnesium
Product Highlight: Used With
S120

Description

–
Buderus 8735100873 Magnesium Anode Rod D26 x 505 mm, G1" for the S120
A magnesium anode rod replacement part used with the Buderus S120 tank.

Key Features:
  • Replacement magnesium anode rod
  • Size/connection identified as D26 x 505 mm, G1"
  • Specs list: Type: Rod and Material: Magnesium
  • Used with: S120
  • This item replaces 87185713470

Compatibility & Applications:
  • Listed for use with Buderus S120
  • Must only be used where the manufacturer specifies this exact part number: 8735100873

Installation & Operation Notes:
  • Installation should be performed by a qualified heating/plumbing technician.
  • Buderus' selecting the correct regional product documentation and contacting Buderus via its official contact options for product support (general guidance).

Maintenance & Troubleshooting:
  • This is a tank service/replacement part.
  • Replacement supports routine upkeep, including warranty-required maintenance, and helps restore the tank to service with a properly fitting part.

Specs

–
Type:

Rod

Material:

Magnesium

Used With:

S120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good OEM product, good price, fast delivery

I am happy that SupplyHouse.com offers this OEM anode rod at a reasonable price and fast delivery. When I searched for options online to purchase this rod, there was another site which offered it at 1/2 price, which was too good to be true. I checked that site, and reviews of it describe it as a scam (btw, the domain suffix of that site was ".ru" which should immediately trigger a red flag in your mind).
VS

Most Liked Negative Review

Very soft aluminum threads

Stripped the soft metal threads. Now I need a new one.
Showing 1-10 of 20 reviews

Yes

It protects my indirect water heater!
Pete
Bernhards Bay,N.Y.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very soft aluminum threads

Stripped the soft metal threads. Now I need a new one.
Drew
Ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good OEM product, good price, fast delivery

I am happy that SupplyHouse.com offers this OEM anode rod at a reasonable price and fast delivery. When I searched for options online to purchase this rod, there was another site which offered it at 1/2 price, which was too good to be true. I checked that site, and reviews of it describe it as a scam (btw, the domain suffix of that site was ".ru" which should immediately trigger a red flag in your mind).
SupplyHouseCustomer
Hartford, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Replacing the Magnesium Anode Rod keeps the warranty on my Bederus hot water tank up to date and valid. Easy Replacement. Perfect Fit.
Shade Tree Plumber
Salisbury VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am a repeat customer for this product

Very happy with Supply House.
Bob
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again and again.

The quality of this product and the expedience of the delivery are second to none.
Jamoe
Amston CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service As Usual

You sent the right part quickly in a well-packaged container... who can ask for more. Thank you again! Jim
Jim
Bloomingburg, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Fast, Fast

Got exactly what I ordered and the item arrived the next day.
Rick
Morrisonville, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Great product I keep buying it every year
Samuel
Monticello ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again

Price was fair, delivery was prompt and the proper items were sent what more can you ask for these days.
Roger
Farmingville New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy