The Day Savers – A National Tradesmen Day Contest
Main product image of 103 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom

103 Gallon - Thermoglaze Single-Coil Storage Tank

Brand:
Buderus
SKU:
SU-100
Rating:
(0)
Q&A:
(0)
103 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom
$4,122.07 each
Backorder
Backorder
Get it Thu, Oct 8 - Mon, Nov 9

Lift Gate

This product weighs 323.35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Input
157000 BTUs
Product Highlight: Capacity (Gallons)
103 Gallons
Product Highlight: Diameter (Inches)
26-3/8" Diameter
Product Highlight: Height (Inches)
72.25" Height

Description

Buderus' Thermoglaze models are equipped with a magnesium anode rod for protection against corrosion, a drain for easy maintenance, and have adjustable screw-on feet for leveling. An easy-access cover aids in cleaning and maintaining the coil and tank interior.

Features:
  • Models SU100 has a large front clean out port for easy maintenance and a second magnesium anode rod for extended tank life
  • All tanks feature an aesthetic white cover design, patented Thermoglaze® enamel interior and magnesium anode rod for optimal service life
  • Screw-on feet enable easy leveling of the tank

Specs

BTU Input:

157000

Capacity (Gallons):

103

1st Hour Delivery (Gallons):

281

Diameter (Inches):

26-3/8"

Height (Inches):

72.25"

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


6 Replacement Parts

Mounting Kit for Magnesium Anodes, Insulated (10 piece), 5264278
SKU: 5264278
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy