The Day Savers – A National Tradesmen Day Contest
Main product image of 52.8 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom

52.8 Gallon - Thermoglaze Single-Coil Storage Tank

Brand:
Buderus
SKU:
SU-54
Rating:
(0)
Q&A:
(1)
52.8 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom
$2,436.50 each
Backorder
Backorder
Get it Thu, Oct 1 - Mon, Nov 2

Lift Gate

This product weighs 202.33 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Input
80200 BTUs
Product Highlight: Capacity (Gallons)
52.8 Gallons
Product Highlight: Diameter (Inches)
21-3/4" Diameter
Product Highlight: Height (Inches)
60.25" Height

Description

Buderus' Thermoglaze models are equipped with a magnesium anode rod for protection against corrosion, a drain for easy maintenance, and have adjustable screw-on feet for leveling. An easy-access cover aids in cleaning and maintaining the coil and tank interior.

Features:
  • All tanks feature an aesthetic white cover design, patented Thermoglaze® enamel interior and magnesium anode rod for optimal service life
  • Screw-on feet enable easy leveling of the tank

Specs

BTU Input:

80200

Capacity (Gallons):

52.8

1st Hour Delivery (Gallons):

144

Diameter (Inches):

21-3/4"

Height (Inches):

60.25"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

6 Replacement Parts

Multi-link Anode Rod, 3 Links 558/528mm M8, 63020947
SKU: 63020947
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: plan to use a Honeywell L4006 aquastat. Do I need a separate well ???... if so what size 1/2 inch or 3/4

Asked by joseph 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes a separate well is needed. The size of the well will depend on the piping.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy