Apply to be a TradeMaster!
Main product image of 79.3 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom
79.3 Gallon - Thermoglaze Single-Coil Storage Tank
Magnifying glass
Hover image to zoom
$2,794.11 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 268.31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
100700 BTUs
Product Highlight: Capacity (Gallons)
79.3 Gallons
Product Highlight: Diameter (Inches)
26-3/8" Diameter
Product Highlight: Height (Inches)
58.875" Height

Description

–
Buderus' Thermoglaze models are equipped with a magnesium anode rod for protection against corrosion, a drain for easy maintenance, and have adjustable screw-on feet for leveling. An easy-access cover aids in cleaning and maintaining the coil and tank interior.

Features:
  • Models SU80 has a large front clean out port for easy maintenance and a second magnesium anode rod for extended tank life
  • All tanks feature an aesthetic white cover design, patented Thermoglaze® enamel interior and magnesium anode rod for optimal service life
  • Screw-on feet enable easy leveling of the tank

Specs

–
BTU Input:

100700

Capacity (Gallons):

79.3

1st Hour Delivery (Gallons):

190

Diameter (Inches):

26-3/8"

Height (Inches):

58.875"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy