Apply to be a TradeMaster!
Main product image of Greenstar ZBR42-3 117,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Magnifying glass
Hover image to zoom

Greenstar ZBR42-3 117,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)

Brand:
Bosch
SKU:
ZBR42-3
Rating:
(0)
Q&A:
(0)
Greenstar ZBR42-3 117,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Magnifying glass
Hover image to zoom
$5,611.15 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3
BTU Input: 
152000
Application: 
Heating
Combi Heating/Hot Water
Mount: 
Wall

This item replaces: GB142-45-LP, GB142-45-NG, GB142-45


Lift Gate

–
This product weighs 127.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
117000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Energy Star Rated
Yes
Product Highlight: Mount
Wall
Product Highlight: BTU Input
152000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of 30% of project cost up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Bosch Rebate Center

Note: Product Title reflects this boiler's IBR Net Output Rating

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • CO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls
  • Eligible for Tax Credit where offered

Specs

–
Energy Star Rated:

Yes

Application:

Heating

Mount:

Wall

Fuel Type:

Natural Gas

Propane

IBR Rating:

117000

BTU Output:

117000

BTU Input:

152000

DOE Rating:

135000

Efficiency:

95%

System Type:

Hydronic (Water)

Gas Connection:

3/4"

Boiler Connection:

1" NPT

Features:

Direct Vent

Condensing

Wall Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

102 Replacement Parts

Silencer, 87107253530
SKU: 87107253530
Bosch
Seal, 87110042780
SKU: 87110042780
Bosch
Temperature Sensor, 87145001170
SKU: 87145001170
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy