Apply to be a TradeMaster!
Main product image of ZBR 28-3 Greenstar 100 79,000 BTU Heat Only Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom

ZBR 28-3 Greenstar 100 79,000 BTU Heat Only Gas-Fired Wall-Hung Condensing Boiler

Brand:
Bosch
SKU:
ZBR-28-3
Rating:
(1)
Q&A:
(0)
ZBR 28-3 Greenstar 100 79,000 BTU Heat Only Gas-Fired Wall-Hung Condensing Boiler
Magnifying glass
Hover image to zoom
$4,634.58 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20
BTU Input: 
100000
Application: 
Heating
Mount: 
Wall
FloorWall

Lift Gate

–
This product weighs 127.53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
79000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Warranty
5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Mount
Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bosch Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating.

Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.

Energy-saving & environmental features
  • Includes CRC200 Programmable Comfort Room Controller
  • Aluminum-Silicon heat exchanger delivers high efficiency - 95% with low temperature applications
  • Low NOx emissions ahead of 2012 SCAQMD regulations
  • Simple, intelligent control options optimize efficiency and fuel consumption
  • Low electrical consumption when the boiler is in standby mode
  • Electronic ignition
  • Anti-cycle and modulation control

End user comfort & convenience features
  • Limited lifetime heat exchanger and 5-year parts & labor warranty
  • All models available as NG or LP
  • Special insulation ensures ultra-quiet operation
  • Compact dimensions and built-in frost protection offer flexibility for location of installation
  • ECO mode for energy saving fuel consumption
  • Exclusive safety feature - keypad safety lock prevents unwanted tampering with the heating controls

Al-Si heat exchanger

Each unit features an ASME approved Al-Si heat exchanger constructed of advanced Magnesium-Aluminum-Silicon alloy - offering increased flexibility versus traditional stainless steel. They are equipped with highly durable heating blocks that are corrosion resistant and designed to optimize clean burning combustion over an extra large surface area, which requires minimal servicing and reliance on spare parts during the boiler's lifetime.

Full modulating fan assembly

A full modulating fan automatically increases or decreases its speed according to the amount of gas coming into the boiler depending on the heat demand. This process, called modulation, prevents the boiler from either having too little or too much air in the unit for optimal combustion - ensuring high efficiency.

Specs

–
Application:

Heating

Mount:

Wall

Fuel Type:

Propane

Natural Gas

Vent Type:

Direct Vent

Efficiency:

96%

BTU Input:

100000

BTU Output:

79000

DOE Rating:

89400

IBR Rating:

79000

103000

Features:

High Efficiency

Condensing

System Type:

Hydronic (Water)

Depth (Inches):

14"

Width (Inches):

17-1/4"

Height (Inches):

33.5"

Weight (lbs):

103 lbs

Warranty:

5 Year (Parts, Labor)/ Lifetime (Heat Exchanger)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

101 Replacement Parts

Seal, 87110042780
SKU: 87110042780
Bosch
Cap, 87105062730
SKU: 87105062730
Bosch
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good

very good
Zack
San Jose
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy