Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Bosch Rebate Center
Note: Product Title reflects this boiler's IBR Net Output Rating.
Space heating boiler for connection to a hot water tank with unsurpassed performance and control. With special insulation to ensure ultra quiet operation and the exclusive keypad safety lock feature to prevent unwanted tampering with heating controls, this unit is the ideal "green" upgrade for detached & terraced houses and is also suitable for apartments.
Energy-saving & environmental features
End user comfort & convenience features
Al-Si heat exchanger
Each unit features an ASME approved Al-Si heat exchanger constructed of advanced Magnesium-Aluminum-Silicon alloy - offering increased flexibility versus traditional stainless steel. They are equipped with highly durable heating blocks that are corrosion resistant and designed to optimize clean burning combustion over an extra large surface area, which requires minimal servicing and reliance on spare parts during the boiler's lifetime.
Full modulating fan assembly
A full modulating fan automatically increases or decreases its speed according to the amount of gas coming into the boiler depending on the heat demand. This process, called modulation, prevents the boiler from either having too little or too much air in the unit for optimal combustion - ensuring high efficiency.
| Application: | Heating |
|---|---|
| Mount: | Wall |
| Fuel Type: | Propane Natural Gas |
| Vent Type: | Direct Vent |
| Efficiency: | 96% |
| BTU Input: | 131900 |
| DOE Rating: | 116700 |
| IBR Rating: | 103000 |
| Features: | Condensing High Efficiency |
| System Type: | Hydronic (Water) |
| Height (Inches): | 33.5" |
| Width (Inches): | 17-1/4" |
| Depth (Inches): | 14" |
| Weight (lbs): | 103 lbs |
| Warranty: | 5 Year (Parts, Labor)/ Lifetime (Heat Exchanger) |
| Energy Star Rated: | Yes |
ZBR models are heating only.
No, this model is space heating only.