Apply to be a TradeMaster!
Main product image of 304 77,000 BTU Output, Electronic Ignition, 4 Section Gas Fired Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

304 77,000 BTU Output, Electronic Ignition, 4 Section Gas Fired Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
304BNI-G
Rating:
(0)
Q&A:
(0)
304 77,000 BTU Output, Electronic Ignition, 4 Section Gas Fired Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
$5,095.71 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

MANUALS (3)

Product Overview

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 301 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
77000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Width (Inches)
15-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 3 shares many of its features with the award winning ES2, including the durable cast iron heat exchanger, rugged heavy gauge steel base, and the innovative IQ Control System. The IQ Control System allows the Series 3 to be easily equipped with an optional energy saving control package that, according to many studies, can deliver up to a 15-20% reduction in fuel consumption. In addition, the Series 3 provides even more flexible chimney venting options making it the right choice for millions of homes.

Features:
  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Optimum venting flexibility for homes with existing chimneys
  • Limited Lifetime Manufacturer's Warranty
  • Optional 5 or 10-year Extended Warranties

Specifications:
  • Input (MBH): 105
  • DOE Heating Capacity (MBH): 88
  • Net AHRI Rating, Water (MBH): 77
  • AFUE%: 84
  • Vent Size (Inches): 5
  • Supply Connection: 1-1/4"
  • Return Connection: 1-1/4"
  • Gas Valve Connection: 1/2"
  • Relief Valve Connection: 3/4"
  • Water Content (gal): 3
  • Comes with Grundfos brand pump

Specs

–
Fuel Type:

Natural Gas

BTU Output:

77000

BTU Input:

105000

DOE Rating:

88000

IBR Rating:

77000

Efficiency:

84%

System Type:

Hydronic (Water)

Features:

Atmospheric Vent

EI/Spark Ignition

Vent Type:

Atmospheric

Width (Inches):

15-1/2"

Depth (Inches):

33"

Height (Inches):

41"

Supply Size:

1-1/4"

Return Size:

1-1/4"

Weight (lbs):

301 lbs

Water Contents (Gal):

3

Vent Size:

5"

Relief Valve:

3/4"

Gas Valve:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator
Box

304B NG Grundfos

Replacement Parts

SKU: 304BNI-G

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
TI 1NT08L5099 Man. Reset 200°F, 109742-01
109742-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy