Apply to be a TradeMaster!
Main product image of 305 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

305 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
305BNI-T
Rating:
(0)
Q&A:
(0)
305 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
$3,914.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

This item replaces: P205H-NG, 305NI-T

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 353 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Width (Inches)
18-1/2" Width
Product Highlight: Height (Inches)
41" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 3 shares many of its features with the award winning ES2, including the durable cast iron heat exchanger, rugged heavy gauge steel base and the innovative IQ Control System. The IQ Control System allows the Series 3 to be easily equipped with an optional Energy Saving control package that, according to many studies, can deliver up to a 15% reduction in fuel consumption. In addition, the Series 3 provides even more flexible chimney venting options making it the right choice for millions of homes.

Features:
  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Optimum venting flexibility for homes with existing chimneys
  • Limited Lifetime Manufacturer's Warranty
  • Optional 5 or 10-year Extended Warranties

Specs

–
Fuel Type:

Natural Gas

BTU Input:

140000

DOE Rating:

118000

IBR Rating:

102000

Efficiency:

84%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Features:

Atmospheric Vent

EI/Spark Ignition

Width (Inches):

18-1/2"

Height (Inches):

41"

Depth (Inches):

33"

Supply Size:

1-1/4"

Return Size:

1-1/4"

Weight (lbs):

353 lbs

Water Contents (Gal):

4

Vent Size:

6"

Relief Valve:

3/4"

Gas Valve:

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
BTU Input
DOE Rating
IBR Rating
Efficiency
CURRENT ITEM
Product Image of 305 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (NG)
305 102,000 BTU Output, Electronic Ignition, 5 Section Gas Fired Cast Iron Boiler (NG)
SKU: 305BNI-T
Natural Gas
140000
118000
102000
84%

You May Also Need

Box

305B NG Taco

Replacement Parts

SKU: 305BNI-T

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Assembly, 109617-05
109617-05
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy