Apply to be a TradeMaster!
Main product image of 12" Adjustable Filler for Baseray 9A
Magnifying glass
Hover image to zoom

12" Adjustable Filler for Baseray 9A

Brand:
Burnham
SKU:
7074109
Rating:
(2)
Q&A:
(0)
12" Adjustable Filler for Baseray 9A
Magnifying glass
Hover image to zoom
$40.43 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
9A

Specs

–
Used With:

9A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Left Valve Enclosure Assembly for 9A Baseray Baseboard Heater
SKU: 6074119
Burnham

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

What I expected

Product is what I expected but how is it adjustable? You need to cut it if it is too wide for your gap. In my case, I need to cut both for height and width because I have new flooring in this room. Overall it was a good buy.
Mickey
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's what I needed

Fast shipping great price
Jack F
Freeport NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy