Apply to be a TradeMaster!
Main product image of Valve Enclosure Lid with "Baseray" Embossing for Baseray 9A
Magnifying glass
Hover image to zoom

Valve Enclosure Lid with "Baseray" Embossing for Baseray 9A

Brand:
Burnham
SKU:
8074120
Rating:
(12)
Q&A:
(0)
Valve Enclosure Lid with "Baseray" Embossing for Baseray 9A
Magnifying glass
Hover image to zoom
$6.92 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
9A

Specs

–
Used With:

9A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Right Valve Enclosure Assembly for 9A Baseray Baseboard Heater
SKU: 6074120
Burnham

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Perfect fit

Perfect fit, all I needed to do was paint to match and install.
KS
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I read the brochure before purchasing. It helped me decide whether this was in fact what I needed. Perfect fit. Great price. Received the next day. Impeccable service.
Michael
Naugatuck, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy experience

We needed a replacement cover for our baseboard heater and ordered one from Supply house. It came quickly and was the exact same one that we had misplaced. The website was easy to navigate and the part came in days. Easy breezy.
a good neighbor
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Our radiators were missing one valve cover and this part fit perfectly! Now we only need to paint it and it will look brand new.
LR
Philadelphia, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Lost two of my Baseray enclosure lids while renovating our house. Was having a hard time find just the covers till I stumbled upon them here. They came exactly as described and were shipped very quickly. They come unpainted so you can buy whatever high heat paint you'd like to match your existing system.
JV
Philly
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful

Great product, company and service.
Laurie
MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't Believe I Found Them

The lids on my two small bathroom baseboard heaters had rusted beyond sanding. I googled Baseray and there they were. Very inexpensive. Arrived quickly. I'm thrilled
Bowie3
Media,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect match

great price, quick shipping thank you.
rocky
rhode island
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what i was looking for....

great product for restoration projects
Rockaway Moe
Rockaway NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super service

I received these items the next day. They were hard to find as they were parts for 1950's cast iron baseboard. I assumed there was one size, but when I received them, they were longer than the ones I had. I had looked on the site, and did not see a measurment, so I should have asked. Had a metal works shop cut them, and they are now perfect (at a big premium...LOL.) Thanks for your help.
KJM
RHODE ISLAND
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy