Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center
Note: Product Title reflects this boiler's IBR Net Output Rating
Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.
The Burnham Alpine condensing boiler is one of the most efficient, energy-saving boilers on the market today. Every Alpine boiler is equipped with a number of advanced technologies to constantly monitor boiler performance and match fuel consumption directly to heating demand. The Alpine incorporates outside temperature sensing technology that automatically adjusts the firing rate of the boiler based on the outside air temperature. It also continuously monitors system safety parameters to ensure years of comfortable, safe, reliable operation. Today's Alpine is the peak of performance!
| Fuel Type: | Propane Natural Gas |
|---|---|
| Type: | High Altitude |
| Efficiency: | 95% |
| Boiler Type: | High Efficiency |
| System Type: | Hydronic (Water) |
| Width (Inches): | 16-11/16" |
| Height (Inches): | 32.1875" |
| Features: | Wall Mounted Condensing Direct Vent EI/Spark Ignition |
| Application: | Heating |
| Depth (Inches): | 23-15/16" |
| Vent Size: | 3" |
| Vent Type: | PVC CPVC Direct Vent |
| Water Connection: | 1" |
| Gas Connection: | 1/2" |
| IBR Rating: | 168000 |
| DOE Rating: | 194000 |
| BTU Input: | 210000 |

Replacement Parts
SKU: ALP210BW-4T27
Brand: Burnham
