Apply to be a TradeMaster!
Main product image of CKV8H4WEC, 129,000 BTU Output V8H Water Boiler, no Burner (Oil)
Magnifying glass
Hover image to zoom

CKV8H4WEC, 129,000 BTU Output V8H Water Boiler, no Burner (Oil)

Brand:
Burnham
SKU:
CKV8H4WEC-LLWFH
Rating:
(0)
Q&A:
(0)
CKV8H4WEC, 129,000 BTU Output V8H Water Boiler, no Burner (Oil)
Magnifying glass
Hover image to zoom
$3,642.07 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Thu, Oct 29
BTU Input: 
170000

MANUALS (2)

Install Instructions

Lift Gate

–
This product weighs 612 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
170000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating


Knockdown V8H Boiler for High with Circulator Pump with High Altitude Configuration.

This item does not come with a burner. This must be purchased separately. 


The cast iron heat exchanger in the V8H is precision cast in Zanesville Ohio. Comprised of 100% recycled material and designed for years of reliable home comfort, It features a surface area which is up to 40% larger than many competitive models. This means that the boiler is able to heat up quicker, enabling a faster transfer of heat and greater efficiency. Every heat exchanger is water and pressure tested prior to assembly. The V8H is assembled in Lancaster, PA. Before it ships, every component used in the boiler is subject to strict standards of quality control and performance verification, which are constantly monitored during the manufacturing process. The end result is a boiler which will provide years of trouble free, efficient, and reliable service.


Hot water or steam heat, the Burnham V8H can handle it. This efficient and highly adaptable boiler offers a variety of sizes and configurations to fit most home heating needs, and is available with an optional tankless hot water heater.

Specs

–
Burner Brand:

None

Includes:

Tankless Heater

Application:

Heating

BTU Input:

170000

DOE Rating:

148000

Efficiency:

86.1%

Features:

High Altitude

Fuel Type:

Oil

IBR Rating:

104000

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy