Apply to be a TradeMaster!
Main product image of P203H 45,000 BTU Output, Electronic Ignition, High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

P203H 45,000 BTU Output, Electronic Ignition, High Efficiency Cast Iron Boiler (Nat Gas)

Brand:
Burnham
SKU:
P203H-NG
Rating:
(0)
Q&A:
(0)
P203H 45,000 BTU Output, Electronic Ignition, High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
P203H-NG has been discontinued
Discontinued August 9, 2011
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
45000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Type B Vent (Chimney)
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
20" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets. The Series 2 line combines traditional atmospheric draft design with proven boiler controls to ensure reliable, trouble-free operation.
  • Step Opening Gas Valve
  • Stainless Steel Burners
  • Natural Draft
  • Concealed Gas Valve and Controls
  • Combustible Floor Certified
  • Water Only
  • Cast-Iron Sectional Design
  • Input MBH: 299
  • DOE Heating Capacity MBH: 244
  • I=B=R Net Rating MBH: 212
  • AFUE%: 84
  • Minimum recommended chimney size 8" diamater x 15' height
  • Made in the USA · Every Burnham½ boiler is made in the U.S.A. To ensure the highest level of quality all Burnham boiler castings are produced "in-house" at our foundry in Zanesville, Ohio. Burnham is the only boiler manufacturer that can make such a claim.
  • Rugged cast iron sections... Superior pin design extracts the maximum amount of heat, reducing fuel consumption and saving you money.
  • Steel couplings... At Burnham we use steel couplings called "nipples" to join our cast iron sections. Steel nipples increase the longevity of your boiler. They are not affected by petroleum based chemicals, including antifreeze, which can deteriorate the cheaper rubber type gaskets substituted for steel push nipples in some competitors' boilers.
  • Fuel saving vent damper This automatically closes the flue to prevent heat from escaping up the chimney after the burner shuts off and reopens it again before the burner comes on.
  • Stainless steel burners... Stainless steel, unlike aluminized steel, ensure long life with no rusting.
  • Step-opening gas valve ...This type of gas valve enables the boiler to start on low fire and continue on to high fire safely and smoothly providing quiet ignition and long life.
  • Honeywell controls ...High quality brand name controls assure reliability and availability.
  • Combustible floor certified... The Series 2 boiler can be installed safely on most floors in your home without worry. No extra cost floor shield to buy.
  • Standard Equipment
    • Deluxe Insulated Jacket
    • Circulator & Piping
    • Pressure Temperature Gauge
    • Drain Valve
    • High Limit
    • Circulator Relay
    • Transformer and Junction Box
    • 100% Shut-off Combination
    • Step Opening Gas Valve
    • Stainless Steel Burners
    • Safety Relief Valve
    • Drafthood
    • Vent Damper
    • Blocked Vent Switch
    • Flame Roll-Out Switch

Specs

–
Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

20"

Height (Inches):

45.625"

Features:

EI/Spark Ignition

Application:

Heating

Depth (Inches):

24-3/4"

Vent Size:

4"

Vent Type:

Type B Vent (Chimney)

Water Connection:

1-1/2"

Gas Connection:

1/2"

BTU Input:

62000

BTU Output:

45000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

24 Replacement Parts

IN3-IN6 Natural Gas Valve (24v), VR8200C3005, 81660143
SKU: 81660143
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM