Apply to be a TradeMaster!
Main product image of 1N9, 201,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

1N9, 201,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
SIN9LNIP-LE5
Rating:
(0)
Q&A:
(0)
1N9, 201,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$5,664.66 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8
BTU Input: 
280000
210000

Lift Gate

–
This product weighs 836 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Steam
Product Highlight: BTU Input
280000 BTUs

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


Note: This model is semi packaged. Image does not reflect actual product.


Note: Product Title reflects this boiler's IBR Net Output Rating


EZSHLM802 Steam Trim with Low Water Cut-Off must be purchased separately.


Burnham Independence Series gas-fired boilers offer you all the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering. Available for steam or hot water applications in either a natural draft or power vent configuration, the Independence is a quiet, reliable, and efficient boiler.


Independence boilers are made with cast iron sections that are produced at Burnham Foundry, LLC in Zanesville, Ohio and are assembled and tested at Burnham's facilities in Lancaster, PA. This ensures the quality and availability of this vital component. The cast iron sections on the heat exchanger are linked by metal couplings called "push nipples". These push nipples increase the longevity of a the boiler by resisting the petroleum based antifreeze commonly used in hydronic heating systems. Many competitive products use a rubber-type gasket for this purpose. This type of gasket will begin to deteriorate when it comes in contact with hydronic antifreeze.

Specs

–
Fuel Type:

Natural Gas

BTU Input:

280000

IBR Rating:

201000

System Type:

Steam

Efficiency:

82%

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


43 Replacement Parts

Black Open/Close Bushing (HEYCO #OCB 875, #2874), 8136066
SKU: 8136066
Burnham
Igniter/Sensor Cable - 36" Honeywell, 8236084
SKU: 8236084
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy