Apply to be a TradeMaster!
Main product image of IN4, 65,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom

IN4, 65,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)

Brand:
Burnham
SKU:
SIN4LNI-LE2
Rating:
(0)
Q&A:
(1)
IN4, 65,000 BTU Output Independence Steam Boiler, Electronic Ignition (Nat Gas)
Magnifying glass
Hover image to zoom
$3,321.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26


Lift Gate

–
This product weighs 420 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Steam
Product Highlight: Height (Inches)
40" Height
Product Highlight: Depth (Inches)
25" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: This model is semi packaged. Image does not reflect actual product.

Note: Product Title reflects this boiler's IBR Net Output Rating

Natural Gas Pilot Assembly must be purchased separately.

Burnham's Independence Series gas-fired boilers offer all of the benefits of hydronic heat plus the advantages of high quality, reliable cast iron construction and advanced engineering.

The cast iron sections on the heat exchanger are linked by metal couplings called push nipples. These push nipples increase the longevity of a Burnham boiler by resisting the petroleum based antifreeze commonly used in hydronic heating systems. Many competitive products use a rubber-type gasket for this purpose. This type of gasket will begin to deteriorate when it comes in contact with hydronic antifreeze.

Independence boilers are made with cast iron sections that are produced at Burnham's own foundry and are assembled and tested at Burnham's facilities in Lancaster, PA. This ensures the quality and availability of this vital component. Burnham is the only boiler manufacturer that can make this claim.

Features:
  • Steam boiler
  • Natural gas
  • Natural draft
  • Cast iron sectional design
  • 10 year warranty on the heat exchanger
  • Stainless steel burners ensure years of reliable, rust-free operation
  • Step-opening gas valve enables boiler to start on low fire and progress to high fire. This provides safe & smooth operation, quiet ignition, and longer component life.
  • Industrial quality pressuretrol for accurate, trouble-free control
  • Equipped with fuel-saving vent damper which automatically closes the flue and preserves system heat after the burner shuts off. This damper opens automatically prior to burner ignition.
  • Rear drafthood installs in low overhead areas and allows for clearance and flexibility of installation with existing piping

Specs

–
Fuel Type:

Natural Gas

Height (Inches):

40"

Depth (Inches):

25"

Vent Type:

Atmospheric

BTU Input:

105000

DOE Rating:

87000

IBR Rating:

65000

System Type:

Steam

Efficiency:

82%

Vent Size:

5"

Features:

Atmospheric Vent

EI/Spark Ignition

Boiler Type:

Steam

Width (Inches):

17-3/4"

Weight (lbs):

420 lbs

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

59 Replacement Parts

Flange Gasket, Manifold, Water for Revolution Boilers, 8206056
SKU: 8206056
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, Is this boiler include the trim kit or I have to buy separate? Thanks Huy Nguyen

Asked by Huy Nguyen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This boiler is semi packaged, the trim kit would be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy