Buzznuts are Cooper B-Line zinc fasteners that install at any position on all thread rod (ATR). A Buzznut removes the need to thread a hex nut along the entire length of the rod to reach its position. SupplyHouse lists the zinc Buzznut in four thread sizes: 1/4-20, 3/8-16, 1/2-13, and 5/8-11. The SLWN3/8ZN, for example, is a zinc Buzznut with a 3/8-16 thread. Labor accumulates across dozens of rod locations on a job, so a fastener that can be placed at any point on the ATR matters on repetitive installs. Matching the thread size to the rod is the main selection step, so each size is worth checking against the rod stock on the job. Zinc Buzznuts are a small hardware item, but the right size on the truck keeps an install from stalling.
Subcategories
Buying Guide
Start with the rod. Buzznuts are sold by thread size, and SupplyHouse lists four: 1/4-20, 3/8-16, 1/2-13, and 5/8-11. Check the thread on the all thread rod (ATR) in use and match it exactly.
Next, consider the install method. The Buzznut installs at any desired position on the ATR, so it removes the need to thread a hex nut along the rod. The benefit is largest on long rods, where spinning a hex nut to its position takes time.
When comparing Buzznuts, check the finish and the brand. The SupplyHouse listing covers zinc Buzznuts from Cooper B-Line, such as the SLWN3/8ZN with a 3/8-16 thread. The job specification governs the finish and any corrosion requirements.
Then check the quantity. A single trapeze or hanger run can use several fasteners, so count every rod location before ordering and group the counts by thread size.
Also confirm load and application requirements with the manufacturer's documentation, since ratings are set for each size. Mixing sizes on a single job is common, so label bins by thread size to avoid wrong size fasteners at the rod.
A final check on the thread size, finish, and quantity takes a minute and prevents a return trip for a part that costs little but stalls the crew.
Frequently Asked Questions
What thread sizes do Buzznuts come in?
SupplyHouse lists Buzznuts in four thread sizes: 1/4-20, 3/8-16, 1/2-13, and 5/8-11. They are zinc Buzznuts from Cooper B-Line. Match the thread to the rod before ordering.
What's the advantage of a Buzznut over a hex nut on ATR?
A Buzznut installs at any desired position on the all thread rod, so the installer doesn't have to thread a hex nut along the rod. On a long rod, Buzznuts cut that step out. Confirm the thread size matches the rod.
Who makes the Buzznuts SupplyHouse sells?
The Buzznuts listed at SupplyHouse are zinc Buzznuts from Cooper B-Line. The SLWN3/8ZN is the 3/8-16 example. Check the product page for the exact size needed.
Is there a 3/8-16 Buzznut?
Yes. The SLWN3/8ZN is a zinc Buzznut from Cooper B-Line with a 3/8-16 thread. It is one of four thread sizes in the Buzznuts lineup at SupplyHouse.
Can I use a 1/2-13 Buzznut on 3/8-16 rod?
No. Buzznuts are sized by thread, so a 1/2-13 Buzznut is meant for 1/2-13 thread, while a 3/8-16 Buzznut is meant for 3/8-16 thread. Match each Buzznut to the rod thread. SupplyHouse lists four sizes to cover different rod threads.