Apply to be a TradeMaster!
Main product image of Zinc Buzznut (3/8"-16 Thread)
Magnifying glass
Hover image to zoom
Zinc Buzznut (3/8"-16 Thread)
Magnifying glass
Hover image to zoom
$10.03 each
BOX UP & SAVE 9%
$914.00 box of 100
$9.14 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Zinc Buzznut (3/8"-16 Thread)
  • Can be installed at any desired position on the ATR, eliminating the need to thread hex nuts up along ATR
  • Loading Safety Factor of 3
  • Torque: 6 ft./lbs (8 Nm)
  • Material: Steel
  • Finish: Zinc
  • Thread Size: 3/8-16
  • Loading: 730 lbs

Specs

–
Product Type:

Buzznut

Material:

Steel

Finish:

Zinc Plated

Thread Size:

3/8-16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy