Apply to be a TradeMaster!
Main product image of Reduced Size Thumb-Screw Flow Control Valve for 5/16" M. Flare Access fitting
Magnifying glass
Hover image to zoom

Reduced Size Thumb-Screw Flow Control Valve for 5/16" M. Flare Access fitting

Brand:
C&D Valve
SKU:
CD5060
Rating:
(3)
Q&A:
(0)
Reduced Size Thumb-Screw Flow Control Valve for 5/16" M. Flare Access fitting
Magnifying glass
Hover image to zoom
$16.08 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"

Description

–
Product Features
  • Attach to 5/16" male flare to manage degree of flow
  • For use with charging hose or with no depressor tip
  • High quality brass; compact design for tight spaces

Specs

–
Product Type:

Depressor

Size:

5/16"
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
You May Also Need

Reduced Size Thumb-Screw Flow Control Valve for 1/4" M. Flare Access fitting
SKU: CD5050
C&D Valve

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Ok but not great

Thumbscrew is too small and difficult to operate when core is under high pressure
westshore
Charlotte NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't do without this on mini splits

Have you ever been blasted with liquid refrigerant? Well never worry about it using this little baby here. Get two just in case, some units actually have a high and low side to access. Just make sure everything is snug until you're ready yo depress the valve core.
Raulachu
Vacaville
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than a low loss fitting for 410A

This is way better than a low loss fitting
Man with a beard
Newark, New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?