Apply to be a TradeMaster!
Main product image of 5/16" Female Flare Compact Thumbscrew Core Depressor, 5/16" M. Flare w/ 1/4" M. Flare Access Port
Magnifying glass
Hover image to zoom

5/16" Female Flare Compact Thumbscrew Core Depressor, 5/16" M. Flare w/ 1/4" M. Flare Access Port

Brand:
C&D Valve
SKU:
CD2080
Rating:
(4)
Q&A:
(0)
5/16" Female Flare Compact Thumbscrew Core Depressor, 5/16" M. Flare w/ 1/4" M. Flare Access Port
Magnifying glass
Hover image to zoom
$29.11 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Brass

Description

–
Product Features
  • 5/16" F. flare compact thumbscrew core depressor with 1/4" M. flare access port
  • Attach to male flare to manage degree of flow
  • For use with charging hose or with no depressor tip
  • High quality brass; compact design for tight spaces

Specs

–
Product Type:

Depressor

Size:

5/16"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Reduced Size Thumb-Screw Flow Control Valve for 5/16" M. Flare Access fitting
SKU: CD5060
C&D Valve

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not sure I would buy again

It's big,doesn't fit easily in tight spaces
Joe
Rockland County,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Loss

Great low loss adapter. Allows for connecting or disconnecting with little refrigerant loss.
Jim B
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

You can use it & more importantly remove it when your done vacuuming down your system & use it again. What's not to like?
Steve do it all.
Grass Valley ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I already buy this product twice

Use for mini split awesome you no loose refrigerant and is critical issues on mini split ounces make a difference
Torrens
Orlando Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy