Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (9)

Brand
–

AccuTools (2)
C&D Valve (3)
DiversiTech (3)
Supco (2)

Size
–

1/4" (3)
5/16" (2)

Review Score
–

(5)
(3)

Price Range
–

$10 to $15 (3)
$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (2)
$35 to $40 (1)
$50 to $60 (1)
$70 to $80 (1)

Core Depressors

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of Thumbscrew Core Depressor for 1/4" Male Flares (Compact for Use in Close Quarters)
$13.08 each
BOX UP & SAVE 13%
$566.00 box of 50
$11.32 each
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Out of Stock
Get it by Mon, Oct 19 - Mon, Oct 26
Compare
Product Image of Thumbscrew Core Depressor for 1/4" Male Flares
Thumbscrew Core Depressor for 1/4" Male Flares
SKU: SF2060
Supco
SKU: SF2060
Brand: Supco
(10)
$13.85 each
BOX UP & SAVE 9%
$633.00 box of 50
$12.66 each
In Stock
Get 9 by Tue, Oct 6
In Stock
Get 9 by Tue, Oct 6
Compare
Product Image of Swivel Nut Access Fitting w/ Depressor for 1/4" Female Flare Forged Swivel Nut (Pack of 6)
$71.96 each
In Stock
Get 2 by Tue, Oct 6
In Stock
Get 2 by Tue, Oct 6
Compare
Product Image of Swivel Tee w/ Permanent Depressor, 1/4" Access On Run x 1/4" Access On "T" (3 Pack)
$53.69 each
In Stock
Get 55 by Tue, Oct 6
In Stock
Get 55 by Tue, Oct 6
Compare
Product Image of Swivel Tee w/ Permanent Depressor, 1/4" Access On Run x 1/4" Female Flare w/ Depressor on F. Swivel Branch (3 Pack)
$37.10 each
In Stock
Get 29 by Tue, Oct 6
In Stock
Get 29 by Tue, Oct 6
Compare
Product Image of 5/16" Female Flare Compact Thumbscrew Core Depressor, 5/16" M. Flare w/ 1/4" M. Flare Access Port
$29.11 each
In Stock
Get 7 by Tue, Oct 6
In Stock
Get 7 by Tue, Oct 6
Compare
Product Image of Reduced Size Thumb-Screw Flow Control Valve for 1/4" M. Flare Access fitting
$10.63 each
In Stock
Get 79 by Tue, Oct 6
In Stock
Get 79 by Tue, Oct 6
Compare
Product Image of Reduced Size Thumb-Screw Flow Control Valve for 5/16" M. Flare Access fitting
$16.08 each
In Stock
Get 27 by Tue, Oct 6
In Stock
Get 27 by Tue, Oct 6
Compare
Product Image of Schrader Depressor Tool 1/4" x 1/4"
$34.95 each
In Stock
Get 21 by Tue, Oct 6
In Stock
Get 21 by Tue, Oct 6
Compare
Product Image of Schrader Depressor Tool 5/16" x 1/4"
$34.95 each
In Stock
Get 22 by Wed, Oct 7
In Stock
Get 22 by Wed, Oct 7
Resources
FAQs, Manuals & Videos
Articles
More About Core Depressors

Core depressors are HVAC/R service tools designed to depress the Schrader valve core inside a refrigerant access fitting, allowing refrigerant flow through a manifold gauge hose, charging hose, or recovery unit connection without first removing the valve core. Core depressors are built into the female fitting of most quality charging hoses and manifold gauge sets, and are also available as standalone low-loss fittings and Schrader depressor tools in 1/4" and 5/16" SAE configurations. Proper core depression is required for accurate system pressure readings, efficient evacuation, and maximum flow during refrigerant recovery; a valve core left undepressed can restrict flow and slow the recovery process. For HVACR technicians servicing residential and commercial refrigeration and air conditioning systems, selecting the right core depressor configuration for the access fitting size is a basic but critical tool decision.

Standalone Schrader Depressor Tools

Standalone Schrader depressor tools are low-loss fittings that thread onto a 1/4" or 5/16" SAE access fitting and depress the valve core to open full flow through the service port. The AccuTools S10767 is a 1/4" x 1/4" Schrader depressor tool, and the S10903 covers 5/16" x 1/4" configurations. Standalone depressor tools are used when a technician needs to connect a vacuum gauge, recovery hose, or other service equipment directly to the access port with unrestricted flow. The low-loss design minimizes refrigerant release when the tool is disconnected.

Core Control Tools

Core control tools, such as the Appion CCT14 1/4" Core Control Tool, combine Schrader valve core depression with a precision low-loss fitting and a back seat seal for gauge isolation during vacuum measurement. The CCT14 is designed for accurate charging of AC systems and servicing of high-flow Schrader valves. Core control tools are preferred over basic depressors when the technician needs to isolate a vacuum gauge at the system to avoid measuring gauge hose vacuum rather than system vacuum. The back seat seal on the CCT14 adds an additional layer of protection for the vacuum gauge during deep evacuation.

Adjustable Valve Core Depressors for Charging Hoses

Adjustable valve core depressors are small brass inserts installed inside charging hose couplers to depress the Schrader core as the hose connects to the service port. The Yellow Jacket 19302 Adjust-A-Valve Valve Core Depressors are a 10-pack of adjustable brass/stainless steel inserts for use with Yellow Jacket Plus II and premium charging hoses, operating across a temperature range of -20°F to 180°F (-28.8°C to 82.2°C). Adjustable depressors can be rotated to different heights to accommodate out-of-tolerance Schrader valves in 1/4" and 3/16" couplers. Keeping a pack of adjustable depressors stocked covers the occasional out-of-spec Schrader valve that a standard fixed depressor won't depress reliably.

Swivel Tee Fittings with Permanent Depressors

Swivel tee fittings with permanent depressors are access fitting assemblies that combine a 1/4" access port on the run, a 1/4" female flare with a built-in depressor tip on the swivel branch, and a valve core, allowing permanent tool-free depression at the branch connection point. Permanent depressor tee fittings eliminate the need to thread on a separate depressor tool each time the branch port is accessed. The swivel configuration allows rotation to clear obstructions in tight installations. Permanent depressor fittings are commonly specified in commercial refrigeration and light commercial HVAC applications where repeated service access to the same port is expected.

How to Choose Core Depressors

Access fitting size is the primary selection variable. Core depressors are available in 1/4" SAE and 5/16" SAE configurations to match the two standard refrigerant service port sizes. The 1/4" size covers the majority of residential and light commercial AC and heat pump service ports. The 5/16" size is used on larger commercial refrigeration systems and some recovery equipment connections. Confirm the service port thread size before selecting.

Application type determines whether a standalone depressor tool, a core control tool, or an adjustable hose insert is the right choice. For gauge isolation and accurate micron vacuum measurement, a core control tool with a back seat seal is the correct specification. For high-flow recovery or evacuation, a low-loss standalone depressor tool maximizes flow rate. For in-hose depression of out-of-tolerance Schrader valves, adjustable hose inserts like the Yellow Jacket 19302 solve the problem without replacing the hose.

Valve core removal vs. depression is a distinction worth making. Core depressors hold the valve core open while the hose or tool is connected but leave the core in place. Valve core removal tools, a separate product category, physically extract the core from the access fitting, fully eliminating the flow restriction for maximum evacuation and recovery speed. For evacuation work, removing the core entirely through a dedicated core removal tool produces faster pump-down times than depression alone.

For anyone asking whether core depressors affect evacuation speed: a depressed but installed Schrader valve core still restricts flow compared to a fully removed core. On systems requiring deep evacuation to 500 microns or below, core removal tools are preferred over depressors for faster, more reliable pump-down.

FAQs

What is the difference between a core depressor and a valve core removal tool?

A core depressor holds the Schrader valve core open while a hose or tool is connected but leaves the core installed in the access fitting, allowing flow through the port while maintaining the core for resealing when disconnected. A valve core removal tool physically extracts the core from the fitting, fully eliminating the flow restriction for maximum evacuation or recovery speed. Core depressors are used for charging and pressure measurement; core removal tools are preferred for deep evacuation work.

What SAE sizes are available for Schrader core depressor tools?

Schrader core depressor tools are available in 1/4" SAE and 5/16" SAE configurations, matching the two standard refrigerant service port sizes. The AccuTools S10767 covers 1/4" x 1/4" and the S10903 covers 5/16" x 1/4". The 1/4" size covers most residential and light commercial applications, while 5/16" is used on larger commercial refrigeration service ports.

What temperature range do Yellow Jacket adjustable valve core depressors cover?

Yellow Jacket 19302 Adjust-A-Valve core depressors are rated for an operating temperature range of -20°F to 180°F (-28.8°C to 82.2°C). The depressors are constructed from brass and stainless steel and are designed for use with Yellow Jacket Plus II and premium charging hoses, covering 1/4" and 3/16" couplers.

When should a core control tool be used instead of a basic depressor?

A core control tool with a back seat seal, such as the Appion CCT14, should be used when accurate vacuum gauge isolation is needed at the service port during system evacuation. The back seat seal prevents atmospheric contamination from the gauge hose from affecting the micron reading at the system. Basic depressors without back seat seals are adequate for charging and pressure measurement but can introduce gauge hose volume into vacuum measurements.

Can core depressors be used with both residential AC and commercial refrigeration systems?

Core depressors in 1/4" SAE are compatible with the Schrader access valves found on residential AC, heat pump, and light commercial refrigeration systems. The 5/16" SAE depressor configuration covers larger commercial refrigeration service ports. Confirming the access port thread size on the specific equipment is required before selecting either size, as mixing 1/4" and 5/16" fittings will not seal correctly.

Didn't find what you're looking for? 
Let us know
.