Cable Tie Channel Clips snap into standard 1-5/8 inch strut channel to give cable ties, PEX tubing, refrigerant lines, and conduit a secure anchor point without drilling into the channel itself. Installers press these clips directly into the channel slots by hand, so no separate tool or fastener is needed to get a mounting point in place. Each clip accepts a cable tie up to 11/16 inch wide, which covers the tie widths commonly used to bundle wiring and secure round tubing runs. Because the clips ride inside the same strut used for pipe hangers and equipment mounts, they let installers add cable and tubing support to a rack or wall run already built around 1-5/8 inch channel. On refrigeration, HVAC, and low-voltage jobs where strut channel is already part of the mounting plan, this style of clip adds tie-down points along the run without introducing a different mounting system.
Subcategories
Buying Guide
Start with what the mounting surface already has in place. Cable Tie Channel Clips built for strut are the simplest option on jobs where 1-5/8 inch strut channel is already installed for pipe hangers, conduit, or equipment racks, since the clips press in without tools or extra hardware. On finished walls, cabinets, or other surfaces without strut, a push-mount clip anchored into a pre-drilled hole gives a similar permanent mounting point, while an adhesive-mount base works for lighter bundles in spots where drilling isn't practical, such as behind a desk or inside a piece of furniture. Panel builders working inside electrical enclosures typically reach for edge-mount clips or wire duct anchors instead, since those styles are sized for sheet-metal edges and slotted wiring duct rather than strut or open wall surfaces. Whichever style fits the surface, check the maximum tie width each clip accepts, since a wider bundle secured with a heavier-duty tie needs a clip rated for that same width or the tie won't seat properly. Material matters too: clips built from UV-stabilized plastic hold up better on outdoor or exposed runs than standard indoor-rated clips, which can become brittle with prolonged sun exposure. For refrigeration, HVAC, and plumbing runs that combine tubing, conduit, and cable along the same path, strut-mounted clips let installers keep every line organized along one mounting system instead of mixing multiple clip types on the same run. Matching clip style to the mounting surface and tie width keeps the finished run secure and easy to service.
Frequently Asked Questions
What size strut channel do cable tie channel clips fit?
Cable tie channel clips are built to snap into standard 1-5/8 inch strut channel, whether it's mounted vertically or horizontally. The 1-5/8 inch sizing matches the strut commonly used for pipe hangers, conduit racks, and equipment mounting, so the clips share the same channel already run through a job. Confirming the strut width before ordering keeps the clip from fitting loosely or not seating at all.
What size cable ties work with these clips?
Most cable tie channel clips accept ties up to 11/16 inch wide, which covers standard nylon ties used for bundling wiring and securing round tubing. Wider or heavier-duty ties beyond that width may not seat properly in a clip sized for standard tie widths, so checking the clip's rated width against the tie being used avoids a loose connection.
Do cable tie channel clips require tools to install?
Clips built for strut channel typically press directly into the channel slot by hand, with no drilling, screws, or separate fasteners required. Push-mount and adhesive styles built for flat surfaces install just as quickly, using a pre-drilled hole or an adhesive backing instead of strut slots.
Can these clips hold PEX tubing or refrigerant lines instead of just cable?
Strut-mounted cable tie clips are commonly used to secure PEX tubing, refrigerant lines, and conduit in addition to bundled wiring, since a cable tie threaded through the clip works the same way regardless of what's being bundled. Matching tie width to the diameter of the tubing or line being secured keeps the bundle held firmly against the strut.
What's the difference between a push-mount clip and an adhesive-mount clip?
Push-mount clips anchor into a pre-drilled hole and lock in place with a barbed base, making them a permanent fastening point on wood, masonry, or sheet metal. Adhesive-mount clips instead stick to a flat surface with a pressure-sensitive backing, which works well for lighter bundles in finished spaces where drilling isn't an option.