Apply to be a TradeMaster!
49" Portable Electric Baseboard Heater, 1500W, 120V (White), 4P1500W

49" Portable Electric Baseboard Heater, 1500W, 120V (White), 4P1500W

Brand:
Cadet
SKU:
4P1500W
Rating:
(0)
Q&A:
(0)
49" Portable Electric Baseboard Heater, 1500W, 120V (White), 4P1500W
$142.19 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Wattage
1500W Watts
Product Highlight: Color
White
Product Highlight: Length (Inches)
49" Length

Description

This item is a 49" Portable Electric Baseboard Heater, 1500W, 120V (White) manufactured by Cadet.

Specs

Wattage:

1500W

Voltage:

120v

Type:

Baseboard Heater

Product Type:

Electric Baseboard Heater

Color:

White

Length (Inches):

49"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy