Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Home
Heating Supplies & Parts
Baseboard Heaters
Electric Baseboard Heaters
Cadet Electric Baseboard Heaters
Portable Electric Baseboard Heaters
Portable Electric Baseboard Heaters
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Top Sellers
4P1500W Compare Checkbox
Compare
49" Portable Electric Baseboard Heater, 1500W, 120V (White), 4P1500W
SKU:
4P1500W
Cadet
SKU:
4P1500W
Brand:
Cadet
–
+
$142.19
each
ADD TO CART
Add to List
Out of Stock
Get it by
Thu, Nov 19 - Fri, Nov 27
Out of Stock
Get it by
Thu, Nov 19 - Fri, Nov 27
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Portable Electric Baseboard Heaters
Shop Cadet portable electric baseboard heaters designed to provide reliable, energy-efficient supplemental heating. These compact heaters are ideal for bedrooms, offices, apartments, and other spaces that need added warmth.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video