Apply to be a TradeMaster!
Main product image of Single Pole Electric Baseboard Heater Thermostat (Almond)
Magnifying glass
Hover image to zoom

Single Pole Electric Baseboard Heater Thermostat (Almond)

Brand:
Cadet
SKU:
BTF1A
Rating:
(8)
Q&A:
(1)
Single Pole Electric Baseboard Heater Thermostat (Almond)
Magnifying glass
Hover image to zoom
BTF1A has been discontinued
Discontinued January 8, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Single Pole Electric Baseboard Heater Thermostat (White)
Brand:
Cadet
SKU:BTF1W
(12)
Order by 6PM, receive 62 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Color
Almond

Description

–
The Cadet single pole built-in thermostat conveniently mounts to either end of a Cadet baseboard heater. It installs easily and eliminates the need for additional wiring. Easy adjusting large twist dial.
  • Mounts on either end of the Cadet Electric Baseboard heater
  • Compatible with all Cadet Electric Baseboard heaters
  • When fully turned couterclockwise, thermostat is in low position
  • Non-programmable, easy to use with simple large knob
  • Single pole (2 Wires)
  • Matches almond baseboard
  • 22 Amp, single-pole, 2 wire, built-in design
  • Almond
  • 1 year warranty

Specs

–
Product Type:

Thermostat

Color:

Almond

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

yes I would buy again

install was easy and it worked just fine.
Barney
Springfield Or
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, quick delivery, and fair price.

Right product, quick delivery, and fair price.
John
Belleville, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT Product, EXCELLENT Fulfillment Service

The Almond thermostat matches perfectly with the baseboard heater and, as a thermostat should, works perfectly. Great, fast fulfillment.
DBoots
Linciln City, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was EXACTLY as described online

I thought I had to replace my entire unit when I broke the knob on my baseboard heater. The replacement part came quickly. Saved me a lot. Heater is working perfectly again
Elated Eli
Lillington, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is always great to work with

AAA+++ BEST RESOURCE EVERYTHING FROM COMMON PARTS TO TRADE TOOLS UN BELIEVABLE SHIPPING TIMES SUPER FAST AND ALWAYS CORRECT
Reliable
Southern Oregon region
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Unit Worked, but Quality Control Isn't The Best

I bought two of these units for my Cadet baseboard heaters. First off, it looks like Cadet no longer makes the tan colored heaters because the thermostats are only available in white and almond. My heaters are a darker tan or light brown color. Looks a bit weird with the almond colored thermostats. The quality control on the thermostats isn't as good as the original ones. One of the thermostats didn't work correctly. You couldn't tell when the thermostat was on or off. The other one had a definite click on and off. SupplyHouse.com was excellent. They sent a replacement unit and didn't require that I return the first one. Thank you. The second one works, but the click that you hear when it's turned on and off is definitely less pronounced than the first one. You have to pay attention to hear it. In the end, they both work. Thank you SupplyWarehouse.
Keith
Seattle, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Roger Bill on the Hill

very easily installed.
Roger Bilol on the Hill
Burlington, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect companion

This CADET baseboard thermostat mounts easily on to the end of the heater to control the heating elements. It is the perfect controller to provide the exact amount of heat necessary to heat my room. It functions exactly as advertised.
Joe
Norfolk, Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I mount the thermostat at a remote location ? Thinking like 5 ft. Away, near a light switch.

Asked by Mr T. 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are only to be mounted onto the unit, not in a remote location.

Was this review helpful to you?