Apply to be a TradeMaster!
Main product image of Single Pole Electric Baseboard Heater Thermostat (White)
Magnifying glass
Hover image to zoom

Single Pole Electric Baseboard Heater Thermostat (White)

Brand:
Cadet
SKU:
BTF1W
Rating:
(12)
Q&A:
(2)
Single Pole Electric Baseboard Heater Thermostat (White)
Magnifying glass
Hover image to zoom
$46.96 each
In Stock
In Stock
Get 56 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
22 Amps
Product Highlight: Color
White

Description

–
The Cadet single pole built-in thermostat conveniently mounts to either end of a Cadet baseboard heater. It installs easily and eliminates the need for additional wiring. Easy adjusting large twist dial.
  • Mounts on either end of the Cadet Electric Baseboard heater
  • Compatible with all Cadet Electric Baseboard heaters
  • When fully turned counterclockwise, thermostat is in low position
  • Non-programmable, easy to use with simple large knob
  • Single pole (2 Wires)
  • Matches white baseboard
  • 22 Amp, single-pole, 2 wire, built-in design
  • White
  • 1 year warranty

Specs

–
Amperage:

22

Product Type:

Thermostat

Color:

White

Poles:

1
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
You May Also Need

36" F Series Electric Baseboard Heater, 750 Watt, 240V (White)
SKU: 3F750W
Cadet

Product Reviews

4.58 out of 12 reviews
83% would recommend this product
4.58
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Baseboard Thermostat

Easy install. Works as it should. Would buy again.
VS

Most Liked Negative Review

Cheaply made

I needed to replace a thermostat switch. Bought this thinking I would just remove the switch on this to use elsewhere, but I found you can't remove the switch as it is actually held together with the rivets that also hold it to the metal plate! It is for a specific heater model only, and is very cheaply made.
Showing 1-10 of 12 reviews

Cheaply made

I needed to replace a thermostat switch. Bought this thinking I would just remove the switch on this to use elsewhere, but I found you can't remove the switch as it is actually held together with the rivets that also hold it to the metal plate! It is for a specific heater model only, and is very cheaply made.
Not Supprized
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

quick shippng ,easy to install
big virg
cleveland oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as expected

part matched up just fine regarding color and connections.
KK
Evergreen
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

This thermostat control was a perfect match for my 6' baseboard heater. Very easy to install.
Ash
Owatonna,MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great quality, good price. bought a bunch of times and its great.
abe
bensalem Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EZ installation

Try to order this part from Menards. They messed up the order twice. Supply house got it right the first time.
BJ
SD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok

Good
Cathy
ME   -   Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Perfect fit and works correctly
edfo
texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine

cheap fast shipping all is well
walt
hatfield pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Single pole thermostat

The thermostat for single pole should have an on-off switch instead of high-lo. This could be a little confusing for users and be left on long after its intended use.
A ferg
Lake City, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can it be attached to a 8ft heater

Asked by ELIZABETH 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes it can.

Was this review helpful to you?

Q: Is there an off switch?

Asked by pittman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no only the double pole versions have a true OFF position.

Was this review helpful to you?