Apply to be a TradeMaster!
Main product image of Com-Pak Heater Assembly Only w/ Thermostat, 1500W (120V)
Magnifying glass
Hover image to zoom

Com-Pak Heater Assembly Only w/ Thermostat, 1500W (120V)

Brand:
Cadet
SKU:
CS151T
Rating:
(1)
Q&A:
(0)
Com-Pak Heater Assembly Only w/ Thermostat, 1500W (120V)
Magnifying glass
Hover image to zoom
$102.82 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is an efficient, affordable way to add warmth without installing ductwork. Our hard wired heaters have proven safety features and multiple installation options, so your family can enjoy safe, sensible warmth for years.

Features:
  • Warm up in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Rest easy—includes high-temperature safety shutoff feature
  • Enjoy trouble-free use, thanks to a durable, reliable design
  • No sharp edges, so kids and pets stay safe
  • Install in any room, thanks to a compact design and horizontal or vertical mounting options
  • Ceiling installation is possible with models that are 1,500 watts or less
  • Available with or without a built-in adjustable thermostat
  • Proudly made in the USA
  • 2-year warranty
  • ETL listed to UL standards

Specs

–
Type:

Heater

Color:

White

Voltage:

120v

Wattage:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Heater Assembly Only w/ Thermostat, 1500W (120V)
Com-Pak Heater Assembly Only w/ Thermostat, 1500W (120V)
SKU: CS151T
(1)
120v
1500

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Deal

Easy ordering, quick delivery, easy to install. It Works!
Bello
Breezewood Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy