The Day Savers – A National Tradesmen Day Contest
Main product image of Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)
Magnifying glass
Hover image to zoom

Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)

Brand:
Cadet
SKU:
CSC101W
Rating:
(1)
Q&A:
(0)
Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)
Magnifying glass
Hover image to zoom
$135.91 each
In Stock
In Stock
Get 5 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
1000 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 1,000 watt heater at 120 volts is ideal for small to medium sized rooms
  • Warm an area up to 175 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA
  • Can be installed in ceiling

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1000
  • BTUs (120V) : 3412
  • Amperage (120V) : 8.33

Specs

Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

175

BTU:

3412

Voltage:

120v

Wattage:

1000

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)
Com-Pak-Plus White Wall Fan Heater w/o Thermostat, 1000 Watt (120V)
SKU: CSC101W
(1)
120v
1000

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this product again

Very simple to install and works fantastic in our basement bathroom
paulford
utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy