Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater w/o Thermostat, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater w/o Thermostat, 2000/1500 Watt (240/208V)

Brand:
Cadet
SKU:
CSC202W
Rating:
(1)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater w/o Thermostat, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom
$147.00 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 2000 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU
6824
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Please note: CSC202W does not have a built-in adjustable thermostat.

    Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
    • 2,000 watt heater at 240 volts or 1500 watts at 208 volts is ideal for medium sized rooms
    • Warm an area up to 350 square feet in a hurry with a fast-heating coil element
    • Spread the warmth all around with an efficient, quiet fan
    • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
    • Enjoy trouble-free use thanks to durable, reliable design
    • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
    • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
    • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
    • Clearance: 3' clearance in front; 12" above; 6" to sides
    • Proudly made in the USA

    Electrical Data:
    • Voltage: 240V or 208V
    • Wattage (240V) : 2000
    • Wattage (208V) : 1500
    • BTUs (240V) : 6824
    • BTUs (208V) : 5118
    • Amperage (240V) : 8.33
    • Amperage (208V) : 7.21

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

350

BTU:

6824

Voltage:

240v

208V

Wattage:

1500

2000

Warranty:

2 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CON 150-2 Premium, Wall Mounted, Electric Convection Heater
SKU: 202028
208/240V
1125
1500

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

6es I would buy this again

Product was superb
Chico
Florence Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy