Apply to be a TradeMaster!
Main product image of 83" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1500W)
Magnifying glass
Hover image to zoom

83" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1500W)

Brand:
Cadet
SKU:
EBHN1500W
Rating:
(5)
Q&A:
(1)
83" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1500W)
Magnifying glass
Hover image to zoom
This product is not available to ship to your area

Product Highlights

–
Product Highlight: BTU Output
5118 Max BTUs
Product Highlight: Voltage
240v, 208V
Product Highlight: Wattage
1125, 1500 Watts
Product Highlight: Length (Inches)
83" Length
Product Highlight: Color
White
Product Highlight: Amperage
6.25 Amps

Description

–
Note: Thermostat Sold Separately
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • 1500 Watt heater at 240 Volts or 1125 Watts at 208 Volts creates heat that is great for warming an area up to 250 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Reduces airborne allergens while providing whisper-quiet operation
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Circulates environmentally friendly, non-toxic, non-hazardous fluid with no plumbing or refilling required
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Powder coated for a smooth, durable finish
  • Not a plug-in model. Heater can be safely hardwired for 240/208 volts
  • Dual Junction
  • 7-year warranty
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • ETL listed
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1500
  • Wattage (208V) : 1125
  • BTUs (240V) : 5118
  • BTUs (208V) : 3838
  • Amperage (240V) : 6.25
  • Amperage (208V) : 5.41

Specs

–
Type:

Baseboard Heater

Length (Inches):

83"

Color:

White

Voltage:

240v

208V

Wattage:

1125

1500

Amperage:

6.25

BTU Output:

5118

Coverage (Sq Ft.):

250

Warranty:

7 Year

Wiring:

Dual Junction

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Well needed

More comfortable then freezing out my grandaughters
None
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buys this again.

I yes this in my kitchen. Works good.
Lou
Mass.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped quickly

Just what I wanted and works great
Fred
Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product. Works for me in my house.

Last shipment spot welds broke in two spots. Two of three metal fasteners holding fin tube bent and disconnected.
Cstlpeak
Patterson,ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great price, great service!

Detailed description of product and absolutely best price available online. Heater is as described and arrived in minimal time in good order. Supply House offered me excellent price, shipping, and customer service. Am more than happy with this Cadet SoftHeat Baseboard heater and thermostat which replaces my 20 year old BB that did not have auto shutoff. Thank you Supply House for your excellent customer service and online experience.
Lady DIY
San bruno, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How tall is this unit ? This should be in the specs.

Asked by Bob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit measures 9-1/2" tall. full dimensions can be found on pg 2 here: http://s3.supplyhouse.com/product_files/Cadet-EBHN1500W-Product-Overview.pdf

Was this review helpful to you?