Shop Resideo Sale
Main product image of SoftHeat Non-Programmable Double Pole Baseboard Mounted Thermostat
Magnifying glass
Hover image to zoom

SoftHeat Non-Programmable Double Pole Baseboard Mounted Thermostat

Brand:
Cadet
SKU:
EBKNW
Rating:
(12)
Q&A:
(2)
SoftHeat Non-Programmable Double Pole Baseboard Mounted Thermostat
Magnifying glass
Hover image to zoom
$73.98 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V
Product Highlight: Color
White
Product Highlight: Amperage
25 Amps
Product Highlight: Warranty
1 Year Warranty

Description

–
The Cadet SoftHeat baseboard thermostat is a double-pole thermostat kit for mounting to the Cadet EBHN or EBHA series hydronic baseboard heater. It is a non-programmable, economical choice with simple dial operation white finish to match your heater. Easily installs onto the same end of the Softheat unit as the power supply is wired to, and is capable of switching up to 22 amps of a resistive load at 240 or 208 volts.

Specifications:
  • Voltage: 240V, 208V or 120V
  • Amperage: 25
  • Color: White
  • Non-programmable
  • Simple dial control
  • Optional thermostat designed for Softheat EBHN OR EBHA hydronic baseboard heaters
  • Double Pole (4-wires) bimetal thermostat with positive off
  • Durable powder-coated paint finish in white
  • Includes: Double pole switch; knob & junction box cover to retrofit EBHA

Specs

–
Type:

Thermostat

Color:

White

Voltage:

240v

120v

208V

Amperage:

25

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

71" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1250W)
SKU: EBHN1250W
Cadet

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I strongly recommend this product!

I LOVE IT!!!!! Looks much better that my old one! Easy to program and works as it should. So far no problem with it but I just have it for a few weeks so let's see how it's gonna work after a while.
VS

Most Liked Negative Review

Product took a long time to get

Product was defective and had to be replaced
Showing 1-10 of 12 reviews

Would buy again

Ease of install and use. Great product.
Mike
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product / excellent service!

Others were out of stock for the product I needed. I saw Supply House online and the product was in stock. I ordered and received the product quickly and easily. Great job - I will be back!
Gregg
Kellogg, ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the job

Wires correct guage, length and prestripped. The housing fit perfectly and matched the guage of metal and painting of the heating unit. Exactly what was expected and exactly what I needed.
Russ
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat is as advertised

Thermostat is working great, easy to install and use.
Sean
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase

We added on to our cottage, connecting the cottage to our garage. We heat primarily by wood stove but we needed to have additional heat for our long hallway and enlarged née bedroom. These were perfect. They look great and will meet our heating needs this winter.
WoodWalker711
Baldwin, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than a local supplier!

Received my heaters and thermostat in a timely fashion considering the blizzards going on in the Midwest and back east. Installed and in use. Excellent service I will use them again!
Maggie
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

For heat
Dino
Schenevus NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!!

The t-stats for the cadet hydronic electric base board heaters worked out great!
Sparky
Fairplay Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This was the second one we purchased to go in another room. Good heat and quick to warm up. Installation instructions were a bit confusing but in the end we got it done.
Preston
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product took a long time to get

Product was defective and had to be replaced
Joe
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: This thermostat will work on Left or Right Hand units?

Asked by John 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, EBKNW can be installed on either left or right hand Cadet SoftHeat Hydronic Baseboards.

Was this review helpful to you?

Q: does this come in a white sand color and single pole or can you use this as a single pole thermostat I have one unit that left side wire up to the wall. do you have a front mount thermostat

Asked by scott 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes this does come in white sand. Below is a link to the user manual, page two of the guide shows which thermostat is to be used with the baseboard that you have. It also gives you the part number for thermostat in both white and white sand. For these model baseboards they only can be used with the side mounted thermostats. http://s3.supplyhouse.com/product_files/EBKNW-Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy