Apply to be a TradeMaster!
Main product image of HW151 Electric Wall Heater Assembly w/o Stat, 1500W (120V)
Magnifying glass
Hover image to zoom

HW151 Electric Wall Heater Assembly w/o Stat, 1500W (120V)

Brand:
Cadet
SKU:
HW151
Rating:
(0)
Q&A:
(0)
HW151 Electric Wall Heater Assembly w/o Stat, 1500W (120V)
Magnifying glass
Hover image to zoom
$165.27 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
5120
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
12.5 Amps

Description

–
Bring warmth to your room without sacrificing living space. Our new Apex72 high wall heater is installed high on your wall, so you’re free to place furniture where you like, and the heater is out of reach for little hands. The quiet fan efficiently spreads the comfort of warm air throughout the entire room.
  • Gain living space – place furniture where you like
  • This heater must be installed at least 72 inches above the floor and 10 inches away from the ceiling and adjacent walls
  • Higher placement is ideal for homes with kids or pets
  • Contemporary look blends seamlessly into any room
  • Low maintenance: recommended cleaning every 24 months, compared with six months for most wall heaters
  • Heats up to 200 square feet
  • Easy to install orient ring assists in a level, flush installation of wall can, sold separately
  • Includes high-temperature safety shutoff feature
  • Proudly made in the USA, with a 5-year warranty
  • The Apex72 electric wall heater is hard-wired at 120 volts, and recess mounts into your wall
  • With no ductwork required, the Apex72 is an ideal way to add warmth to a cold room or as a back- up heat source for mini-splits and heat pumps
  • Wall can, decorative cover, and electronic wall thermostat sold separately and required for installation (orient ring also required for installation on unfinished walls)

Specs

–
Product Type:

Wall Heater

Color:

Black

Voltage:

120v

BTU:

5120

Wattage:

1500

Warranty:

5 Year

Amperage:

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of HW151 Electric Wall Heater Assembly w/o Stat, 1500W (120V)
HW151 Electric Wall Heater Assembly w/o Stat, 1500W (120V)
SKU: HW151
120v
1500

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy