Shop Resideo Sale
Main product image of Register Plus White Wall Fan Heater, 1600/900/700 Watt (240V)
Magnifying glass
Hover image to zoom

Register Plus White Wall Fan Heater, 1600/900/700 Watt (240V)

Brand:
Cadet
SKU:
RMC162W
Rating:
(5)
Q&A:
(0)
Register Plus White Wall Fan Heater, 1600/900/700 Watt (240V)
Magnifying glass
Hover image to zoom
$234.51 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
700, 1600, 900 Watts
Product Highlight: Voltage
240v
Product Highlight: BTU
5459
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Safe, durable, and powerful-The Register heater provides quiet operation and outstanding warm air circulation at any heat setting. A durable design similar to most central system vents make it a perfect fit in many rooms.
  • Provides maximum warmth with powerful air circulation
  • Creates heat that is great for warming an area up to 275 square feet
  • Blends with any decor for placement in any room
  • Enjoy peace of mind-includes high-temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • Offers fixed and multi-watt capabilities
  • One-screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 12.75" W x 6" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1600/900/700
  • Wattage (208V) : 1222/675/525
  • BTUs (240V) : 5459/3070/2388
  • BTUs (208V) : 4168/2303/1791
  • Amperage (240V) : 6.67/3.75/2.92
  • Amperage (208V) : 5.77/3.25/2.52

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

275

BTU:

5459

Voltage:

240v

Wattage:

700

1600

900

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Type
Color
Coverage (Sq Ft.)
BTU
CURRENT ITEM
Product Image of Register Plus White Wall Fan Heater, 1600/900/700 Watt (240V)
Register Plus White Wall Fan Heater, 1600/900/700 Watt (240V)
SKU: RMC162W
(5)
Wall Heater
Wall Recess Kit
White
275
5459
Wall Heater
Wall Recess Kit
White
250
5118

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Fast shipping, exactly what i ordered

i had to get a replacement heater for an in-the-wall electric heating system for a rental... Supply House had the exact one in stock and the shipping was very fast! I appreciate the good experience.
Raton Rentals LLC
Raton NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works!!

Works great. Nice and quiet. Also puts out quite a bit of heat. I placed it in my bathroom where there is no space for a baseboard heater.
Johnson
Troy, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cadet wall heater grill

This was ordered because I ordered the Cadet wall heater and it came with no grill. I called customer support and explained the issue and they had one available and it shipped the next day. I received the grill two days later.
mike
snohomish, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

remodeler

remodel, replacing 50 year old furnace
skiergurl
salmon, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product arrived very quickly

Best price around
DJ
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy