Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)

Brand:
Cadet
SKU:
CSC152TW
Rating:
(4)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 1500/1125 Watt (240/208V)
Magnifying glass
Hover image to zoom
$158.00 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1125, 1500 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU
5118
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 1,500 watt heater at 240 volts or 1125 watts at 208 volts is ideal for medium sized rooms
  • Warm an area up to 250 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA
  • Can be installed in ceiling

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1500
  • Wattage (208V) : 1125
  • BTUs (240V) : 5118
  • BTUs (208V) : 3838
  • Amperage (240V) : 6.25
  • Amperage (208V) : 5.41

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

250

BTU:

5118

Voltage:

240v

208V

Wattage:

1125

1500

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Wattage
Cadet
240v
208V
1125
1500

You May Also Need

4 Replacement Parts

Single Pole Field Mount Thermostat for Com-Pak Plus Heaters (White)
SKU: CTT1W
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

Good units, we have several in our home and the Cadets are are sufficient to heat our rooms.
Happy Customer
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific Buy

Fast delivery. Great price. It's working perfectly hetaing my small bathroom. Fairly quiet.
Ed
Shoemakersville ,Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Compact and works great
Fran
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase another.

I use the Cadet heater in a basement bath. Very easy installation. The people at Supply House are the best I have dealt with!!!!
Dave
Roanoke, Va 24012
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy