Apply to be a TradeMaster!
Main product image of 1" Female NPT ThermoProtec Thermostatic Mixing Valve (140-Degrees F Tset)
Magnifying glass
Hover image to zoom

1" Female NPT ThermoProtec Thermostatic Mixing Valve (140-Degrees F Tset)

Brand:
Caleffi
SKU:
280166A
Rating:
(1)
Q&A:
(0)
1" Female NPT ThermoProtec Thermostatic Mixing Valve (140-Degrees F Tset)
Magnifying glass
Hover image to zoom
$355.59 each
In Stock
In Stock
Get 1 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Size
1"
Connection Type
FNPT x FNPT
Max Temp (F)
140°F

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass

Description

The ThermoProtec boiler protection high-flow thermostatic mixing valve is used in hydronic heating systems with non-condensing boilers, including solid fuel, biomass, gas, LP or oil-fired. It can be installed with steel, cast iron and copper tube style boilers, automatically controlling the return water temperature, preventing condensation of the water vapor contained in the flue gas.

The 280 series ThermoProtec valve mixes bypass flow from the boiler with return flow from the system, sending a fixed temperature flow to the boiler which protects against corrosion from condensation occurring when a minimum flue gas temperature is not otherwise maintained.

Changeable thermostatic sensor cartridges modifies the valve temperature setting. The thermostatic sensor cartridge can easily be removed for maintenance or to change the valve set temperature, with out removing the valve body from the piping.

These items are designed for use in closed hydronic systems. Do not use in plumbing applications. These items do not meet the low-lead plumbing standards of U.S. and Canada.

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size:

1"

Connection Method:

Threaded

Max Temp (F):

140°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

10

Connection Type:

FNPT x FNPT

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Method
Max Temp (F)
Max Pressure (PSI)
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1" Female NPT ThermoProtec Thermostatic Mixing Valve (140-Degrees F Tset)
1" Female NPT ThermoProtec Thermostatic Mixing Valve (140-Degrees F Tset)
SKU: 280166A
(1)
1"
Threaded
140°F
150
10

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Used with a wood burning boiler

I made a boiler out of my wood burner for heating my floors, and needed this valve because it was building up creosote. This valve solved the problem and is very consistent.
Dalangham
Washington Pa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy