Apply to be a TradeMaster!
Main product image of 1" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
Magnifying glass
Hover image to zoom

1" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)

Brand:
Caleffi
SKU:
280966A
Rating:
(1)
Q&A:
(0)
1" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
Magnifying glass
Hover image to zoom
$326.53 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Size
1"
Connection Type
C x C
Max Temp (F)
140°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass

Description

ThermoMix High-Flow Boiler Protection Thermostatic Mixing Valve, Cartridge Sensor

The ThermoMix boiler protection high-flow thermostatic mixing valve is used in hydronic heating systems with non-condensing boilers, including solid fuel, biomass, gas, LP or oil-fired. It can be installed with steel, cast iron and copper tube style boilers, automatically controlling the return water temperature, preventingcondensation of the water vapor contained in the flue gas.

The 280 series ThermoMix valve mixes bypass flow from the boiler with return flow from the system, sending a fixed temperature flow to the boiler which protects against corrosion from condensation occurring when a minimum flue gas temperature is not otherwise maintained.

Changable thermostatic sensor cartridges modifies valve temperature setting. The thermostatic sensor cartridge can easily be removed for maintenance or to change the valve set temperature, with out removing the valve body from the piping.

Note: Image depicts threaded model

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Max Temp (F):

140°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

10

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Max Temp (F)
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
1" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
SKU: 280966A
(1)
1"
C x C
Sweat
140°F
150

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Boiler saver!

I'm a plumber in the Philadelphia area and there are many older homes that have hydronic heating systems. Many of which are from when high volume, gravity circulated systems were prevalent. This can often lead to trouble in the form of condensation when a modern boiler with a circulator is installed into this system. The caleffi thermo mix solves this problem for me because when installed properly it circulates water through a system bypass until the boiler reaches 140 degrees, at which point it slowly opens allowing system return water to enter the boiler. Hydronic boilers will condense below 130 degrees farenheight causing destructive rust and corrosion in the boiler blocks flue passages.
Joe The Plumber
Philadelphia area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy