Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
Magnifying glass
Hover image to zoom

1-1/4" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)

Brand:
Caleffi
SKU:
280976A
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
Magnifying glass
Hover image to zoom
$382.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1-1/4"
Connection Type: 
C x C
Max Temp (F): 
140°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
14 Cv
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass

Description

–
ThermoMix High-Flow Boiler Protection Thermostatic Mixing Valve, Cartridge Sensor

The ThermoMix boiler protection high-flow thermostatic mixing valve is used in hydronic heating systems with non-condensing boilers, including solid fuel, biomass, gas, LP or oil-fired. It can be installed with steel, cast iron and copper tube style boilers, automatically controlling the return water temperature, preventingcondensation of the water vapor contained in the flue gas.

The 280 series ThermoMix valve mixes bypass flow from the boiler with return flow from the system, sending a fixed temperature flow to the boiler which protects against corrosion from condensation occurring when a minimum flue gas temperature is not otherwise maintained.

Changable thermostatic sensor cartridges modifies valve temperature setting. The thermostatic sensor cartridge can easily be removed for maintenance or to change the valve set temperature, with out removing the valve body from the piping.

Note: Image depicts threaded model

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

–
Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Temp (F):

140°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

14

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Max Temp (F)
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1-1/4" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
1-1/4" Sweat ThermoMix Thermostatic Mixing Valve (140ºF)
SKU: 280976A
1-1/4"
C x C
Sweat
140°F
150
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy