Apply to be a TradeMaster!
Main product image of 1/2" Compression Fitting for Manifolds
Magnifying glass
Hover image to zoom

1/2" Compression Fitting for Manifolds

Brand:
Caleffi
SKU:
437516
Rating:
(1)
Q&A:
(0)
1/2" Compression Fitting for Manifolds
Magnifying glass
Hover image to zoom
$13.17 each
BOX UP & SAVE 13%
$57.60 box of 5
$11.52 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • Compression fitting, fits 1/2" hard copper.
  • With o-ring seal.
  • Max. working pressure: 150 psi.
  • Working temperature range: 41 - 250ºF.
  • Chrome plated.
  • For connecting copper to valve 301., 338, 339, 342 and 343 series.

Specs

–
Connection Type:

Compression

Type:

Fitting

Size:

1/2"

PEX Size:

1/2"

Max. Working Pressure:

150 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

its a great fitting

great fitting easy to use
brick
phila pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy