Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Differential Bypass Valve with Sweat Outlet
Magnifying glass
Hover image to zoom

1-1/4" NPT Differential Bypass Valve with Sweat Outlet

Brand:
Caleffi
SKU:
519709A
Rating:
(1)
Q&A:
(0)
1-1/4" NPT Differential Bypass Valve with Sweat Outlet
Magnifying glass
Hover image to zoom
$228.15 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Differential pressure by-pass valve with threaded inlet and sweat union outlet.
  • Adjustable from 2 to 10 psi.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 230°F.
  • 3/4" flow up to 9 gpm.
  • 1" flow up to 40 gpm.
  • 1-1/4" flow up to 45 gpm.
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    C x C

    Thread Type:

    Male

    Max Pressure (PSI):

    150

    Valve Type:

    Angle

    Max Temp (F):

    230°F

    Pressure Range:

    2 to 10 psi

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Size
    Connection Type
    Thread Type
    Max Pressure (PSI)
    Valve Type
    CURRENT ITEM
    Product Image of 1-1/4" NPT Differential Bypass Valve with Sweat Outlet
    1-1/4" NPT Differential Bypass Valve with Sweat Outlet
    SKU: 519709A
    (1)
    1-1/4"
    C x C
    Male
    150
    Angle
    1-1/4"
    MNPT x MNPT
    Male
    150
    Angle

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    circulator loop prior to heater on wall

    This is a must for primary loop in boiler room to keep from dead heading pump.
    nathan
    saint helens or
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy