Apply to be a TradeMaster!
Main product image of 3/4" NPT AngleMix Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" NPT AngleMix Thermostatic Mixing Valve w/ Temperature Gauge

Brand:
Caleffi
SKU:
520510A
Rating:
(4)
Q&A:
(0)
3/4" NPT AngleMix Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom
$179.17 each
In Stock
In Stock
Get 11 Fri, Nov 20

MANUALS (4)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–
The Caleffi AngleMix 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water.

The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.

Product Features
  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)
  • Specs

    –
    Size:

    3/4"

    Connection Method:

    Threaded

    Connection Type:

    MNPT x MNPT

    Type:

    Angle

    Flow Capacity (Cv):

    2

    Material:

    Brass

    Body Pattern:

    3-Way

    Includes:

    Gauge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    You May Also Need

    Product Reviews

    4.75 out of 4 reviews
    100% would recommend this product
    4.75
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    25%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Easy install and operation

    Replaced and old Honeywell 3-way thermostatic mixing valve on my indirect domestic water tank with this one. Nice design. Straight run HW outlet into valve and out of the outlet. Used a steel braided howls to connect to the CW. Provided with in line thermometer. The knob is easily accessed to adjust the outlet temperature.
    Crashwhiplash
    Colorado
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Look carefully

    Great product however you must be sure to buy the correct one. The A has no check valves and the AC has the checks
    Cocnbals
    NY
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    was good, now improved

    Works well. Even though model number didn't change, the latest one switched from those awful paperboard washers to o-rings. Thanks!
    sribe
    devner, co
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great and easy to install

    This mixing valve was easy to install and works great. I have an outdoor wood boiler with a heat exchanger that heats the water feeding my electric hot water heater to 180° F, so a mixing valve is a must. The included thermometer is not super accurate, but if calibrated for it's desired setpoint, it is ok.
    BAM
    Conneautville, PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy