Apply to be a TradeMaster!
Main product image of 3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Temperature Gauge

Brand:
Caleffi
SKU:
520516A
Rating:
(7)
Q&A:
(0)
3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom
$200.00 each
In Stock
In Stock
Get 194 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Size: 
3/4"
1"
Connection Type: 
Press Union x Press Union
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–

The Caleffi AngleMix 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.


Features:

  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)

Specs

–
Size:

3/4"

Connection Method:

Press

Connection Type:

Press Union x Press Union

Type:

Angle

Flow Capacity (Cv):

2

Material:

Brass

Body Pattern:

3-Way

Includes:

Gauge

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Excellent mixing valve

I highly recommend this mixing valve. I really like the 45* angle aspect. Never had a problem with the operation.
Gregory
Long Island
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product

Im Very Impressed With This Valve! Easy To Put Install And Will Be Easy To Service If Needed. Will Absolutely Buy Again.
DM Plumbing
Manchester,NH
3 years ago
Was this review helpful to you?

This is the only valve I buy

I love this valve it looks the best and works the best Easy to install and adds value to any water heater installation..
Photon Mechanical LLC
Orange County, New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend it

The angled mix positioning works well.
MCC
Southern MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and do buy this product again and again

Works great and easy to install
Billiard
Li, Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best mixing valve

I use on all water heaters.
Josh
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Great
H
Hartford
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy