Apply to be a TradeMaster!
Main product image of 3/4" PEX Expansion Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge
Magnifying glass
Hover image to zoom

3/4" PEX Expansion Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge

Brand:
Caleffi
SKU:
520515AC
Rating:
(0)
Q&A:
(0)
3/4" PEX Expansion Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge
Magnifying glass
Hover image to zoom
$249.17 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"1"
Connection Type: 
PEX Expansion Union x PEX Expansion Union
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Expansion Union x PEX Expansion Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Brass

Description

–

The Caleffi AngleMix and AngleMix+ 520 series thermostatic mixing valves are used in systems producing domestic hot water and easily mount to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. These thermostatic mixing valves maintain the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve closes both inlet ports tight, eliminating temperature creep in recirculation loops. The AngleMix and AngleMix+ can also be used for temperature control in hydronic heating system applications. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.


Product Features:

  • Maximum static operating pressure: 150 psi
  • Maximum dynamic operating pressure: 75 psi
  • Adjustment temperature range: 95 - 150 °F
  • Maximum inlet temperature: 195 °F
  • Flow rate working range: 0.5 - 9 gpm
  • Material: DZR low lead brass

Specs

–
Connection Type:

PEX Expansion Union x PEX Expansion Union

Type:

Angle

Body Pattern:

3-Way

Size:

3/4"

Flow Capacity (Cv):

2

Includes:

Gauge

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy