Apply to be a TradeMaster!
Main product image of 3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge
Magnifying glass
Hover image to zoom

3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge

Brand:
Caleffi
SKU:
520516AC
Rating:
(6)
Q&A:
(0)
3/4" Press Union AngleMix Thermostatic Mixing Valve w/ Check, Gauge
Magnifying glass
Hover image to zoom
$211.72 each
In Stock
In Stock
Get 37 Fri, Nov 20

MANUALS (2)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–
The Caleffi AngleMix™ 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.

Features:
  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)
  • Specs

    –
    Size:

    3/4"

    Connection Method:

    Press

    Connection Type:

    Press Union x Press Union

    Type:

    Angle

    Flow Capacity (Cv):

    2

    Material:

    Brass

    Body Pattern:

    3-Way

    Includes:

    Gauge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 6 reviews
    83% would recommend this product
    4
    out of 6 Reviews
    83% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    33%
    3 star
    0%
    2 star
    0%
    1 star
    17%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Good quality

    Good quality very easy to install
    T
    New Hampshire
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good valve, easy install, quality build

    A good go-to valve.
    Miles
    Glens Falls NY
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    There is very little to improve.

    The regular Tee style mv is too wide with the checks. This makes it easier to pipe out
    Cocnbals
    Long Island
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Licensing is making us put these in our water heaters in our group homes. found these to be the best for install, and has the temp gauge to fine tune the water temps, and comes with check valves
    Buzz
    Minnesota
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is my go to mixing valve

    I install mixing valves weekly and I've found the Caleffi does the job! It's my go to so I stock several in my shop.
    Radiant1
    santa cruz ca
    5 years ago
    Was this review helpful to you?

    Product does not meet it's design intent

    Installed with new 65gal Heat Pump Water Heater to run the heater at 140 and have 120 at the effluent stream. setting range says it goes to 150, but it will not go above 130. Replaced with second unit, same result. Spec says max temp swing is 2C, but it goes from blistering hot to jump out of the shower cold. I capped the cold input pipe so it's only takes hot through it and it still shuts off intermittently. I suspect the shower flow rate is problem as it's ok with faucets. I'm in CA and shower is 1.8gpm, restricted to under 2gpm. Product spec says minimum flow rate should be 0.5gpm. The implication is that it can still regulate temperature at that flow rate, in practice it cannot. Am going to remove valve entirely. The only thing that worked was the temp gauge and it reads the pipe temp accurately (I probed separately). As it is a bimetallic gauge, it has really slow response time and can't report accurately the instantaneous water temp nor the valve position. It's almost misleading to have this here. other knowledge learned: in overall efficiency, coupling your hot water pipe to the cold inlet right at the tank causes the pipe run to get cold faster. So you have to turn on the shower to purge the pipe of cold water and since the mixing valve doesn't seem to open at 1.8gpm, the only way to get hot water is to also open the faucet so more water changes out. big waste. Now I need to install a recirc pump to get more flow through the pipe to open up the mixing valve. big waste of time and energy.
    Plumbing dude
    Bay Area, CA
    5 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy