Apply to be a TradeMaster!
Main product image of 3/4" Sweat Union AngleMix Thermostatic Mixing Valve w/ Inlet Checks
Magnifying glass
Hover image to zoom

3/4" Sweat Union AngleMix Thermostatic Mixing Valve w/ Inlet Checks

Brand:
Caleffi
SKU:
520519AC
Rating:
(5)
Q&A:
(0)
3/4" Sweat Union AngleMix Thermostatic Mixing Valve w/ Inlet Checks
Magnifying glass
Hover image to zoom
$207.60 each
In Stock
In Stock
Get 15 Wed, Nov 4
Order by today, receive Wednesday
Size: 
3/4"
Connection Type: 
C Union x C Union
C x C


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C Union x C Union Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–
3/4" Sweat Union AngleMix Thermostatic Mixing Valve w/ Inlet Checks

The Caleffi AngleMix™ 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.

Features:
  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)
  • Specs

    –
    Connection Type:

    C Union x C Union

    Size:

    3/4"

    Connection Method:

    Sweat

    Type:

    Angle

    Flow Capacity (Cv):

    2

    Material:

    Brass

    Body Pattern:

    3-Way

    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Great customer support

    The inline check valve is not working. Contacted the customer service. They are able to offer a replacement and ship it right away because of the urgency. Will definitely come again if I need anything
    Jin
    Boston Massachusetts
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Worked well. solid connection for water heater
    Drofnats
    New Hampshire
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality looks good but missing some instructions

    Would be helpful if a single instruction sheet was included. Not sure how the mesh screen should be inserted.
    GS
    San Jose, ca
    3 years ago
    Was this review helpful to you?

    Great company and products

    I could not find this mixing valve local so found Supply House . Com. Great price and fast shipping. Product is the easiest one to hook up and clean looking.
    Don
    Petaluma, Ca
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed.

    I'm a big fan of mixing valves but most of them are plumbed in a T shape requiring multiple elbows. This was a much cleaner install plus the included inlet checks and a gauge. Supply House was the only place I could find this exact model! Supply House is my go-to for plumbing projects - good prices, good selection and fast shipping.
    wyliec
    Minneapolis
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy