Shop Klein Tools Limited Time Promotion
Main product image of 3/4" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge

Brand:
Caleffi
SKU:
521516A
Rating:
(7)
Q&A:
(0)
3/4" Press MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom
$184.61 each
In Stock
In Stock
Get 154 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
Press x Press
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–

The Caleffi MixCal 521 series three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water.

The valve has been specifically certified to ASSE 1017 and Low Lead Plumbing Law by IAPMO R&T.


Features:

  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Meets requirements of ANSI/NSF 372-2011.
  • Max. working pressure: 200 psi.
  • Max. inlet temperature: 200ºF.
  • Adjustable range: 85-150ºF.
  • Min. flow for optimum performance: 1.3 gpm.
  • Gauge scale: 30-210ºF.
  • Gauge accuracy: +- 6ºF.
  • Gauge dial: 2" diameter.
  • Certified to: cUPC listed to ASSE 1017/ CSA B125.3, Low lead.

Specs

–
Features:

Gauge

Size:

3/4"

Connection Type:

Press x Press

Connection Method:

Press

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Buy these constantly

Price and quality are great
Randy
Vt
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

I think it is a great product, my only complaint is that the set point marker is on the rear of the valve if as most installs will be the cold is on the right, hot on the left, and you want the mixed water outlet in the up position. When that is the case the set point of the dial marker is on the rear of the valve making it hard to adjust especially if it is connected to a tall/large water heater.
Alex
Baltimore, Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

works as it should. easy installation
Paul
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

right part for great price

Easy install and set up discharge temp perfectly. Will buy again when needed.
Robert
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price for the product

Loved the press fittings which made for an easy install. I would highly recommend putting pipe sealant on ALL joints due to the fact that i had to keep tightening up due to leakage. It would be better if they came with o-ring seals rather than the fiber gaskets.
Steve, Northeast
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Tempering Valve Out There

I've used this product many times with great success. Caleffi makes superior plumbing and hydronic products. SupplyHouse offers the best pricing. Confused by another comment on here saying "It would be helpful if the setpoint indicator were on the front". Seeing as this mixing device can be mounted in basically any position, one of it's strengths, there is no "front". Simply install the unit so that the temperature dial is readily readable.
Matt
Newton, MA
8 years ago
Was this review helpful to you?

excellent product, easy to install

It would be helpful if the setpoint indicator were on the front
ds
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy