Apply to be a TradeMaster!
Main product image of 3/4" Sweat Outlet Tankmixer Water Heater Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

3/4" Sweat Outlet Tankmixer Water Heater Mixing Valve w/ Gauge

Brand:
Caleffi
SKU:
520519AX
Rating:
(0)
Q&A:
(0)
3/4" Sweat Outlet Tankmixer Water Heater Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$324.60 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Connection Type: 
C x C
Press x Press
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
195°F Max Temp
Product Highlight: Outlet Type
Sweat
Product Highlight: Inlet Type
FNPT

Description

–
  • Inlet: 3/4" FNPT Union
  • Outlet to System: 3/4" Sweat
  • Hose Length: 18" Flexible Hose

  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Min flow for optimum performance: 0.5 gpm
  • Gauge scale: 30° - 210°F
  • Gauge accuracy: ±6°F
  • Gauge dial: 2" diameter
  • Minimum flow for optimum performance: 0.5 gpm

Specs

–
Features:

Gauge

Application:

Point of Source

Size:

3/4"

Outlet Type:

Sweat

Connection Type:

C x C

Connection Method:

Sweat

Inlet Type:

FNPT

Gauge Diameter:

2"

Flow Capacity (Cv):

3

Max Temp (F):

195°F

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy