Shop Resideo Sale
Main product image of 3/4" MNPT Outlet Tankmixer Water Heater Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

3/4" MNPT Outlet Tankmixer Water Heater Mixing Valve w/ Gauge

Brand:
Caleffi
SKU:
520510AX
Rating:
(6)
Q&A:
(1)
3/4" MNPT Outlet Tankmixer Water Heater Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$243.58 each
In Stock
In Stock
Get 13 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Connection Type: 
MNPT x MNPT
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
195°F Max Temp
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
MNPT

Description

–
  • Inlet: 3/4" FNPT Union
  • Outlet to System: 3/4" MNPT
  • Hose Length: 18" Flexible Hose

  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Min flow for optimum performance: 0.5 gpm
  • Gauge scale: 30° - 210°F
  • Gauge accuracy: ±6°F
  • Gauge dial: 2" diameter
  • Minimum flow for optimum performance: 0.5 gpm

Specs

–
Features:

Gauge

Application:

Point of Source

Size:

3/4"

Inlet Type:

FNPT

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Outlet Type:

MNPT

Flow Capacity (Cv):

3

Max Temp (F):

195°F

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Worth

I am pleased with the quality and like that it has a temperature gauge built into the design. I also like that it does not restrict the flow of water like other brands that I have used previously do.
Master Plumber
Delaware
2 years ago
Was this review helpful to you?

Easy to install

Great product that allows so much more hot water from my 30 gallon electric water heater. Installed an expansion tank and maxed out my temperature. Wife is happy.
Rick
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install & adjust. Now have more hot water than ever!

This Tankmixer mixing valve was just what I was looking for. The old mixing value we had was hard to adjust and would not get the water hot enough. This new Tankmixer has a large gauge and large easy to turn adjustment value, making it is very easy to adjust and know what the hot water temperature is going to be. It was also very easy to install.
Jeff the sometimes DIY plummer.
Star, Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used this device to meet IRC 2015 for my bathtub faucet which did not have a tempering device inside. This device tempers the whole home so none of the fixtures can scald you and you can crank the hot water heater up to the max to prevent legionaries disease from growing in your water heater. Thanks for making a great product at a fair price.
Chris
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

Was able to get a lot more hot water from a under size heater.
Mark
san diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best tank mixer out there.

I used this tank mixer on a 40 gal short electric for a trailer to help increase the capacity of the tank. It worked great, and installs super easy. It's a solid setup and the built in temp gauge is a really nice feature!
Greg
Baltimore, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where can I find the 18" flexible hose? I need a replacement.

Asked by Zach 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Zach. An 18" flex hose that would work with this is SKU: QFC-7518 - https://www.supplyhouse.com/Holdrite-QFC-7518-3-4-Flexible-Corrugated-Hose-Water-Heater-Connector-18-Length

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy