Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp MIXCAL 3-Way Adjustable Thermostatic and Pressure Balanced Mixing Valve w/ Check Valve & Gauge
Magnifying glass
Hover image to zoom

1/2" PEX Crimp MIXCAL 3-Way Adjustable Thermostatic and Pressure Balanced Mixing Valve w/ Check Valve & Gauge

Brand:
Caleffi
SKU:
521417AC
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp MIXCAL 3-Way Adjustable Thermostatic and Pressure Balanced Mixing Valve w/ Check Valve & Gauge
Magnifying glass
Hover image to zoom
$197.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1/2"
Connection Type: 
PEX Crimp x PEX Crimp
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
The Caleffi MixCal™ 521 series three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water.
The valve has been specifically certified to ASSE 1017 and Low Lead Plumbing Law by IAPMO R&T.

Features:
  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Meets requirements of ANSI/NSF 372-2011.
  • Max. working pressure: 200 psi.
  • Max. inlet temperature: 200ºF.
  • Adjustable range: 85—150ºF.
  • Min. flow for optimum performance: 1.0 gpm.
  • Gauge scale: 30—210ºF.
  • Gauge accuracy: ± 6ºF.
  • Gauge dial: 2" diameter.
  • Certified to: cUPC listed to ASSE 1017/ CSA B125.3, Low lead.
  • Specs

    –
    Size:

    1/2"

    Features:

    Gauge

    Connection Method:

    PEX

    Connection Type:

    PEX Crimp x PEX Crimp

    Max Pressure (PSI):

    200

    Temperature Range (F):

    85°F - 150°F

    Max Temp (F):

    150°F

    Min Temp (F):

    85°F

    Material:

    Brass

    Body Pattern:

    3-Way

    Application:

    Point of Source

    Standards Met:

    ASSE 1017

    Flow Capacity (Cv):

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy