Apply to be a TradeMaster!
Main product image of 1/2" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temp Gauge & Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temp Gauge & Check Valve (Lead Free)

Brand:
Caleffi
SKU:
521419AC
Rating:
(2)
Q&A:
(0)
1/2" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temp Gauge & Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$196.68 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Type: 
C x C
Features: 
Gauge
GaugeStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Note: This valve come with a check valve.

Overview

This is an original Caleffi product and was constructed with quality and concern for the consumer in mind. This item was made to go alond with our other Caleffi products

Function

The Caleffi MIXCAL three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The valve has been specifically certified to ASSE 1017 and IAPMO R&T.

Product Range

521519A (AC) Adjustable three-way thermostatic mixing valve, sweat connections, outlet temperature gage (check valves) size 1/2"

Technical Specification

Materials: - Body: low-lead brass (<0.25% Lead content)
Shutter: PPO - Springs: Stainless steel
Seals: EPDM
Setting range: 85-150°F (30-65°C)
Tolerance: ±3°F (±2°C)
Max working pressure (static): 200 psi (14 bar)
Max working pressure (dynamic): 70 psi (5 bar)
Max hot water inlet temperature: 200°F (93°C)
Maximum inlet pressure ratio (H/C or C/H): 2:1
Minimum temperature difference between hot water inlet and mixed water outlet for optimum performance: 27°F (15°C)

Certified to: ASSE 1017
Lead Plumbing Law Compliance: (0.25% Max. weighted average lead content)
Lead Plumbing Law Certified by IAPMO R&T

Specs

–
Features:

Gauge

Connection Method:

Sweat

Size:

1/2"

Connection Type:

C x C

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Method
Size
Connection Type
Temperature Range (F)
Max Temp (F)
Sweat
1/2"
C x C
85°F - 150°F
150°F
Sweat
1/2"
C x C
70°F - 120°F
120°F

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would by this product again

I have found that the Caleffi products are far better than Resideo/Honeywell or Taco brands. The addition of the thermometer is a huge plus.
Bill
Atlantic Highlands, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use another one of these Valves

I used this in a domestic hot water boiler system to temper the water from the boiler to the house. Installed easy, adjustable, and the gauge is a nice feature.
GTR
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy