Apply to be a TradeMaster!
Main product image of 2" NPT 3-Way Thermostatic Mixing Valve, Lead Free (14.2 Cv)
Magnifying glass
Hover image to zoom

2" NPT 3-Way Thermostatic Mixing Valve, Lead Free (14.2 Cv)

Brand:
Caleffi
SKU:
523190A
Rating:
(3)
Q&A:
(0)
2" NPT 3-Way Thermostatic Mixing Valve, Lead Free (14.2 Cv)
Magnifying glass
Hover image to zoom
$1,661.44 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
1"1-1/4"1" and 1-1/4"1-1/2" and 2"1-1/2"2"
Connection Type: 
MNPT x MNPT

This item replaces: 523190AC

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
14.2 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 150°F

Description

–
2" NPT 3-Way Thermostatic Mixing Valve, Lead Free (14.2 Cv)

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 14.2.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

Connection Type: NPT male
Connection Size: 2.00 Inches

Specs

–
Min Temp (F):

90°F

Size:

2"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Pressure (PSI):

200

Max Temp (F):

150°F

Temperature Range (F):

90°F - 150°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

14.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

The mixing valve worked as it should.
Lewis
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Think Twice

-Non Replaceable Cartridge -Cannot take apart -For me failed after 30days with strainer before mixing valve -Caleffi refused to warranty -140 mix temp to insure no pump cavitation -Pressureized Boiler -Was taken out tried to clean (bench tested) -Was not stuck (would adjust only cold side) (hot wide open 100%) -Avoid Bad Design
Sad Plumber
Canada
8 years ago
Was this review helpful to you?

First class prduct

Well made, holds tenp. setting accurately
Luca Brasi
Palo Alto CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy